Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J1193-A Ratcheting Box Wrench 1/2 x 9/16 Double End | AA8WZH 1AMX0

PROTO J1193-A Ratcheting Box Wrench 1/2 x 9/16 Double End

Item: AA8WZH Model: J1193-ACross Ref: 1AMX0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Box Wrench
FinishFull Polished
Flexible HeadNo
Head Size1/2" x 9/16"
Head TypeStandard
MaterialSteel
Min. Arc Swing
Non-sparkingNo
Number Of Geared Teeth72
Number Of Points6
Offset
Opening TypeHex
Overall Length6 3/4"
ReversingNo
Sae Or MetricSAE
System Of MeasurementImperial
Tether CapableStandard Tool
Wrench StyleDouble End
Box End TypeSix Point Box End
Corrosion ResistantYes
Grip StylePlain
Handle ColorSilver
Handle TypeSteel
Head Offset Angle
Head Thickness1/2"
InsulatedNo
Measurement TypeSAE
Non-magneticNo
NonsparkingNo
RatchetingYes
Single End/double EndDouble End
StandardsGGG-W-001405
Tether StyleNot Tether Capable
Weight0.29 lbs.
Wrench Length StyleStubby
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.79
Ship length (cm)17.78
Ship width (cm)5.08
HS code8204110030
Country of OriginUS

Product Variants

ProductModelReversingHead SizeOverall LengthNumber Of PointsMin. Arc SwingOffsetFlexible HeadOpening TypePrice
PROTO J1191T-A Ratcheting Box Wrench 1/4 x 5/16 Double End | AA8LZR 19C603 J1191T-AYes1/4" x 5/16"4.281"12NoHex€21.56
PROTO J1191-A Ratcheting Box Wrench 1/4 x 5/16 Double End | AA8WZE 1AMW6 J1191-AYes1/4" x 5/16"4.281"6NoHex€18.99
PROTO J1192-A Ratcheting Box Wrench 3/8 x 7/16 Double End | AA8WZF 1AMW8 J1192-AYes3/8" x 7/16"5 1/2"6NoHex€20.98
PROTO J1192T-A Ratcheting Box Wrench 3/8 x 7/16 Double End | AA8WZG 1AMW9 J1192T-ANo3/8" x 7/16"5 1/2"12NoHex€24.63
PROTO J1193T-A Ratcheting Box Wrench 1/2 x 9/16 Double End | AA8WZJ 1AMX1 J1193T-AYes1/2" x 9/16"6 3/4"12NoHex€28.56
PROTO J1194-A Ratcheting Box Wrench 5/8 x 11/16 Double End | AA8WZK 1AMX2 J1194-AYes5/8" x 11/16"8.109"12NoHex€30.50
PROTO J1195-A Ratcheting Box Wrench 3/4 x 7/8 Double End | AA8WZL 1AMX3 J1195-ANo3/4" x 7/8"9 1/4"12NoHex€34.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1193-A Ratcheting Box Wrench 1/2 x 9/16 Double End
€36.13 /unit