Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J10027T Impact Socket 1 Inch Drive 1-11/16 Inch 12 Pt | AB6GGU 21GT36

PROTO J10027T Impact Socket 1 Inch Drive 1-11/16 Inch 12 Pt

Item: AB6GGU Model: J10027TCross Ref: 21GT36
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHardened Steel
Non-magneticNo
Non-sparkingNo
Number Of Points12
Output TypeDouble Hex
Overall Length2.688"
Socket DepthStandard
Tether CapableNo
Measurement TypeSAE
Socket Length2 11/16"
Socket Shape12-Point
Socket Size1 11/16"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)6.83
Ship width (cm)5.08
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket LengthSocket SizeDrive SizeNumber Of PointsSocket DepthFinishMaterialPrice
PROTO J10014T Impact Socket 1 Inch Drive 7/8 Inch 12 Pt | AB6GGH 21GT25 J10014T2 13/32"2 13/32"7/8"1"12StandardBlack OxideHardened Steel€63.96
PROTO J10016T Impact Socket 1 Inch Drive 1 Inch 12 Pt | AB6GGJ 21GT27 J10016T2 17/32"2 17/32"1"1"12StandardBlack OxideHardened Steel€67.12
PROTO J10018T Impact Socket 1 Inch Drive 1-1/8 Inch 12 Pt | AB6GGL 21GT29 J10018T2.562"--1"12StandardBlack OxideHardened Steel€66.52
PROTO J10020T Impact Socket 1 Inch Drive 1-1/4 Inch 12 Pt | AB6GGM 21GT30 J10020T2.688"--1"12StandardBlack OxideHardened Steel€65.11
PROTO J10021T Impact Socket 1 Inch Drive 1-5/16 Inch 12 Pt | AB6GGN 21GT31 J10021T2.688"--1"12StandardBlack OxideHardened Steel€68.50
PROTO J10022T Impact Socket 1 Inch Drive 1-3/8 Inch 12 Pt | AB6GGP 21GT32 J10022T2.688"--1"12StandardBlack OxideHardened Steel€71.94
PROTO J10023T Impact Socket 1 Inch Drive 1-7/16 Inch 12 Pt | AB6GGQ 21GT33 J10023T2.688"--1"12StandardBlack OxideHardened Steel€74.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10027T Impact Socket 1 Inch Drive 1-11/16 Inch 12 Pt
€106.01 /unit