Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 30120BLUEBLANK Shelf Bin, 11 5/8 Inch Length, 4 1/8 Inch x 4 Inch Size, Blue, Nestable, Label Holders | CQ4MKU

GRAINGER 30120BLUEBLANK Shelf Bin, 11 5/8 Inch Length, 4 1/8 Inch x 4 Inch Size, Blue, Nestable, Label Holders

Item: CQ4MKU Model: 30120BLUEBLANKCross Ref: 48WG61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorBlue
Height4"
Includes DividerNo
Label HoldersYes
Length11 5/8"
Load Capacity10 lbs.
MaterialPlastic
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Number Of Divider Slots7
Number Of Dividers0
Width4 1/8"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)10.16
Ship length (cm)29.53
Ship width (cm)10.48
Country of OriginUS

Product Variants

ProductModelColorNumber Of Divider SlotsLoad CapacityNo. Of Divider Slots ShortHeightLabel HoldersIncludes DividerNumber Of DividersPrice
GRAINGER 30170BLUEBLANK Shelf Bin, 11 5/8 Inch Length, 11 1/8 Inch x 4 Inch Size, Blue, Nestable, Label Holders | CQ4MKK 30170BLUEBLANKBlue720 lbs.74"YesNo-€9.14
GRAINGER 30170GREENBLANK Shelf Bin, 11 5/8 Inch Length, 11 1/8 Inch x 4 Inch Size, Green, Nestable, Label Holders | CQ4MKL 30170GREENBLANKGreen720 lbs.74"YesNo-€9.14
GRAINGER 30170REDBLANK Shelf Bin, 11 5/8 Inch Length, 11 1/8 Inch x 4 Inch Size, Red, Nestable, Label Holders | CQ4MKM 30170REDBLANKRed720 lbs.74"YesNo-€9.14
GRAINGER 30170YELLOBLANK Shelf Bin, 11 5/8 Inch Length, 11 1/8 Inch x 4 Inch Size, Yellow, Nestable, Label Holders | CQ4MKN 30170YELLOBLANKYellow720 lbs.74"YesNo-€9.14
GRAINGER 30110BLUEBLANK Shelf Bin, 11 5/8 Inch Length, 2 3/4 Inch x 4 Inch Size, Blue, Nestable, Label Holders | CQ4MKP 30110BLUEBLANKBlue-7 lbs.-4"Yes--€2.50
GRAINGER 30110GREENBLANK Shelf Bin, 11 5/8 Inch Length, 2 3/4 Inch x 4 Inch Size, Green, Nestable, Label Holders | CQ4MKQ 30110GREENBLANKGreen-7 lbs.-4"Yes--€2.50
GRAINGER 30110REDBLANK Shelf Bin, 11 5/8 Inch Length, 2 3/4 Inch x 4 Inch Size, Red, Nestable, Label Holders | CQ4MKR 30110REDBLANKRed-7 lbs.-4"Yes--€2.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30120BLUEBLANK Shelf Bin, 11 5/8 Inch Length, 4 1/8 Inch x 4 Inch Size, Blue, Nestable, Label Holders
€3.28 /unit