Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J07523MLT Impact Socket 3/4 Inch Drive 23mm 12 Pt | AB6GHU 21GT72

PROTO J07523MLT Impact Socket 3/4 Inch Drive 23mm 12 Pt

Item: AB6GHU Model: J07523MLTCross Ref: 21GT72
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/4"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHardened Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points12
Output TypeDouble Hex
Overall Length3"
Sae Or MetricMetric
Socket DepthDeep
Tether CapableNo
Socket Length3 7/64"
Socket Shape12-Point
Socket Size23 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)7.9
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PointsSocket DepthMaterialDrive TypeOutput TypeSae Or MetricSocket LengthPrice
PROTO J07529M Impact Socket 3/4 Inch Drive 29mm 4 Pt | AA2DKP 10E392 J07529M2 5/8"4StandardForged Alloy SteelSquareHexMetric-€27.61
PROTO J07531 Impact Socket 3/4 Inch Drive 1-15/16 Inch 6 Pt | AA8UJY 1ACC0 J075312 13/16"6StandardForged Alloy SteelSquareHex-2 13/16"€44.58
PROTO J07532 Impact Socket 3/4 Inch Drive 2 Inch 6 Pt | AA8UJZ 1ACC1 J075322.812"6StandardForged Alloy SteelSquareHexSAE-€52.21
PROTO J07509L Impact Socket 3/4 Inch Drive 9/16 Inch 6 Pt | AA8UKA 1ACC2 J07509L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€29.91
PROTO J07510L Impact Socket 3/4 Inch Drive 5/8 Inch 6 Pt | AA8UKB 1ACC3 J07510L3 1/4"6DeepForged Alloy SteelSquareHexSAE3 1/4"€32.35
PROTO J07511L Impact Socket 3/4 Inch Drive 11/16 Inch 6 Pt | AA8UKC 1ACC4 J07511L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€32.85
PROTO J07512L Impact Socket 3/4 Inch Drive 3/4 Inch 6 Pt | AA8UKD 1ACC5 J07512L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€33.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J07523MLT Impact Socket 3/4 Inch Drive 23mm 12 Pt
€59.88 /unit