Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-UHMW-325 Rectangle Stock, 0.375 Inch Plastic Thick, 6 Inch Width X 12 Inch L, White, Opaque | CQ7UQM

GRAINGER BULK-PS-UHMW-325 Rectangle Stock, 0.375 Inch Plastic Thick, 6 Inch Width X 12 Inch Length, White, Opaque

Item: CQ7UQM Model: BULK-PS-UHMW-325Cross Ref: 55UP23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.15
Friction RatingVery Slippery
Impact Strength16 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityGood
MaterialUHMW Polyethylene
Material PropertiesStandard
Max. Temp.180°F
Min. Temp.-70°F
Nominal Length12"
Nominal Width6"
Plastic ClarityOpaque
Plastic Density0.034 lbs.-cu. in.
Plastic Hardness70D
Plastic Hardness RatingMedium
Plastic Length12"
Plastic Thickness3/8"
Plastic Thickness Tolerance-0.009" to +0.012"
Plastic Width6"
Plastic Width Tolerance-0.25" to +0.25"
ShapeBars
Tensile Strength4400 psi
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorExcellent
GradeStandard
Maximum Temperature180°F
Minimum Temperature-70°F
Nominal Size (merch)6" W x 12" L
Plastic Length Tolerance±1"
StandardsFDA, UL 94 HB

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Tensile Strength RatingNominal LengthNominal WidthPrice
GRAINGER PS-UHMW-OF-10 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 24 Inch L, No Break | CQ7TCZ PS-UHMW-OF-101/4"24"1"4000 psi-70°FPoor24"1"€7.75
GRAINGER PS-UHMW-OF-11 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1 Inch W x 48 Inch L, No Break | CQ7TDA PS-UHMW-OF-111/4"48"1"4000 psi-70°FPoor48"1"€11.22
GRAINGER PS-UHMW-OF-8 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 24 Inch L, Gray, No Break | CQ7TDB PS-UHMW-OF-81/4"24"1/2"4000 psi-70°FPoor24"1/2"€4.89
GRAINGER PS-UHMW-OF-9 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 1/2 Inch W x 48 Inch L, Gray, No Break | CQ7TDC PS-UHMW-OF-91/4"48"1/2"4000 psi-70°FPoor48"1/2"€7.59
GRAINGER PS-UHMW-OF-12 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 24 Inch L, No Break | CQ7TDD PS-UHMW-OF-121/4"24"2"4000 psi-70°FPoor24"2"€11.22
GRAINGER PS-UHMW-OF-13 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 2 Inch W x 48 Inch L, No Break | CQ7TDE PS-UHMW-OF-131/4"48"2"4000 psi-70°FPoor48"2"€17.85
GRAINGER PS-UHMW-OF-14 Plastic Sheet Stock, 0.25 Inch Plastic Thick, 4 Inch W x 24 Inch L, No Break | CQ7TDF PS-UHMW-OF-141/4"24"4"4000 psi-70°FPoor24"4"€17.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-UHMW-325 Rectangle Stock, 0.375 Inch Plastic Thick, 6 Inch Width X 12 Inch Length, White, Opaque
€25.94 /unit