PROTECTOR ECHO 183837221 Filtered Fume Hood, 96 Inch Width, 102 1/5 Inch Height, 230V, 5 Filters Required | CT8DUH

PROTECTOR ECHO 183837221 Filtered Fume Hood, 96 Inch Width, 102 1/5 Inch Height, 230V, 5 Filters Required

Item: CT8DUH Model: 183837221Cross Ref: 61HN01
In Stock

Get it by Tuesday, Jun 17

€59,493.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth55.7"
Height102 1/5"
IncludesFiberglass Panelized Liner, Integral Blower
MaterialPowder Coated Steel
Number Of Filters Required5
Opening Size16"
Overall Height102 1/5"
Overall Length55.7"
Overall Width96"
Range48 dBA to 60 dBA
TypeSingle
Voltage230V
Width96"
AssemblyUnassembled
Blower IncludedYes
Blower TypeStandard
ColorWhite
Current5A
Filter TypeCarbon
For Use WithGeneral Chemistry
Frequency50/60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
Includes Pre-filterYes
Interior Height6.625 ft.
Interior Length7.25 ft.
Interior Width47 3/4"
Lighting TypeLED
Maximum Sound Level60 dBA
Opening Height16"
Opening Width4 ft.
Overall Depth4.625 ft.
Plug TypeNorth America
Product TypeFloor-Mounted Fume Hood
Sash Opening Height16"
Sash Opening Width4 ft.
StandardsAFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 NO 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1

Shipping Info:

Ship weight (kg) 666
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightVoltageNumber Of Filters RequiredTypeOverall LengthPrice
PROTECTOR ECHO 184310203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V | CT8DNL 18431020336"54 1/5"37.7"54 1/5"115V--37.7"€23,487.20
PROTECTOR ECHO 184300200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNM 18430020036"54 1/5"31.7"54 1/5"115V--31.7"€22,647.14
PROTECTOR ECHO 184300201 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNN 18430020136"54 1/5"31.7"54 1/5"115V--31.7"€24,755.57
PROTECTOR ECHO 184300203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNP 18430020336"54 1/5"31.7"54 1/5"115V--31.7"€23,761.90
PROTECTOR ECHO 184300202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNQ 18430020236"54 1/5"31.7"54 1/5"115V--31.7"€23,889.97
PROTECTOR ECHO 184310200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNR 18431020036"54 1/5"37.7"54 1/5"115V--37.7"€23,354.86
PROTECTOR ECHO 184310202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNT 18431020236"54 1/5"37.7"54 1/5"115V--37.7"€24,603.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTOR ECHO 183837221 Filtered Fume Hood, 96 Inch Width, 102 1/5 Inch Height, 230V, 5 Filters Required
€59,493.35 /unit