NEW PIG TLS465-GY Roof Leak Diverter Gray 9.8 Lb. | AF9QNA 30PX72

NEW PIG TLS465-GY Roof Leak Diverter Gray 9.8 Lb.

Item: AF9QNA Model: TLS465-GYCross Ref: 30PX72
In Stock

Get it by Tuesday, Jun 17

€238.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Leak Diverter
ColorGray
Installation MethodHanging Straps
Length12 ft.
Net Weight9.8 lbs.
Width12 ft.
Components Included(1) Leak Diverter
Connection3/4" GHT Female
D-ring MaterialStainless Steel
Diverter ColorGray
Diverter MaterialPolyester, PVC
Drainage Rate3.33 GPM
Fabric Weight9.795 lbs.
GenderFemale
Leak Diverter ApplicationRoof
Leak Diverter Dimensions12 ft. x 12 ft.
Leak Diverter Length12 ft.
Leak Diverter Mounting StyleStraps
Leak Diverter Width12 ft.
Mildew ResistantYes
Number Of Leak Diverters Included1
ShapeSquare
Thread Size3/4"
Thread TypeGHT
Uv ResistantYes

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)20.32
Ship length (cm)27.94
Ship width (cm)26.67
HS code6306192100

Product Variants

ProductModelColorTypeMaterialNet WeightInstallation MethodShapePrice
NEW PIG TLS552-TR Roof Leak Diverter Translucent 0.78 Lb. | AF9PYA 30PX91 TLS552-TRTransparentRoof Leak Diverter-0.78 lbs.Hanging StrapsTarp€82.55
NEW PIG TLS462-CL Roof Leak Diverter Clear 2.69 Lb. | AF9QMP 30PX53 TLS462-CLClear--2.69 lbs.Hanging Straps-€87.79
NEW PIG TLS462-GY Roof Leak Diverter Gray 2.69 Lb. | AF9QMQ 30PX54 TLS462-GYGray--2.69 lbs.Hanging Straps-€87.79
NEW PIG TLS462-TR Roof Leak Diverter Translucent 2.69 Lb. | AF9QMR 30PX55 TLS462-TRTransparentRoof Leak Diverter-2.69 lbs.Hanging StrapsTarp€87.79
NEW PIG TLS463-CL Roof Leak Diverter Clear 5.27 Lb. | AF9QMT 30PX59 TLS463-CLClearRoof Leak Diverter-5.27 lbs.Hanging StrapsTarp€127.10
NEW PIG TLS463-GY Roof Leak Diverter Gray 5.27 Lb. | AF9QMU 30PX60 TLS463-GYGrayRoof Leak Diverter-5.27 lbs.Hanging StrapsTarp€127.10
NEW PIG TLS463-TR Roof Leak Diverter Translucent 5.27 Lb. | AF9QMV 30PX61 TLS463-TRTranslucent--5.27 lbs.Hanging Straps-€127.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG TLS465-GY Roof Leak Diverter Gray 9.8 Lb.
€238.47 /unit