PROTECTOR ECHO 181510221 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 230V, 3 Filters Required | CT8DRM

PROTECTOR ECHO 181510221 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 230V, 3 Filters Required

Item: CT8DRM Model: 181510221Cross Ref: 61HM10
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€35,243.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth37.7"
Height66 1/5"
IncludesFiberglass Panelized Liner, Integral Blower
MaterialPowder Coated Steel
Number Of Filters Required3
Opening Size16"
Overall Height66 1/5"
Overall Length37.7"
Overall Width60"
Range48 dBA to 60 dBA
TypeBench Top
Voltage230V
Width60"
AssemblyFully Assembled
Base/stand IncludedNo
Blower IncludedYes
Blower TypeStandard
ColorWhite
Current5A
Filter TypeCarbon
For Use WithGeneral Chemistry
Frequency50/60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
Includes Pre-filterYes
Interior Height4 ft.
Interior Length4.25 ft.
Interior Width31 1/4"
Lighting TypeLED
Maximum Sound Level60 dBA
Opening Height16"
Opening Width26"
Overall Depth37 3/4"
Plug TypeNorth America
Product TypeBenchtop Hood
Sash Opening Height16"
Sash Opening Width26"
StandardsAFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 NO 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1
Window MaterialGlass
Work Surface IncludedNo

Shipping Info:

Ship weight (kg) 299.25
Ship height (cm)168.15
Ship length (cm)95.76
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightVoltageNumber Of Filters RequiredTypeOverall LengthPrice
PROTECTOR ECHO 184310203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V | CT8DNL 18431020336"54 1/5"37.7"54 1/5"115V--37.7"€23,487.20
PROTECTOR ECHO 184300200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNM 18430020036"54 1/5"31.7"54 1/5"115V--31.7"€22,647.14
PROTECTOR ECHO 184300201 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNN 18430020136"54 1/5"31.7"54 1/5"115V--31.7"€24,755.57
PROTECTOR ECHO 184300203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNP 18430020336"54 1/5"31.7"54 1/5"115V--31.7"€23,761.90
PROTECTOR ECHO 184300202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNQ 18430020236"54 1/5"31.7"54 1/5"115V--31.7"€23,889.97
PROTECTOR ECHO 184310200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNR 18431020036"54 1/5"37.7"54 1/5"115V--37.7"€23,354.86
PROTECTOR ECHO 184310202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNT 18431020236"54 1/5"37.7"54 1/5"115V--37.7"€24,603.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTOR ECHO 181510221 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 230V, 3 Filters Required
€35,243.24 /unit