PROTECTOR ECHO 180510201 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 115V, 3 Filters Required | CT8DRG

PROTECTOR ECHO 180510201 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 115V, 3 Filters Required

Item: CT8DRG Model: 180510201Cross Ref: 61HL86
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33,746.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth37.7"
Height66 1/5"
IncludesFiberglass Panelized Liner, Integral Blower
MaterialPowder Coated Steel
Number Of Filters Required3
Opening Size16"
Overall Height66 1/5"
Overall Length37.7"
Overall Width60"
Range48 dBA to 60 dBA
TypeBench Top
Voltage115V
Width60"
Adjustable HeightFixed
Air Flow Monitor IncludedYes
AssemblyFully Assembled
Base/stand IncludedNot Required
Blower IncludedYes
ColorWhite
Current10A
Display TypeAnalog
Filter TypeCarbon
For Use WithGeneral Chemistry
Frequency50/60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
Includes Pre-filterYes
Interior Height4 ft.
Interior Length4.25 ft.
Interior Width31 1/4"
Lighting TypeLED
Maximum Sound Level60 dBA
Number Of Electrical Duplexes0
Opening Height16"
Opening Width26"
Overall Depth37 3/4"
Plug TypeNorth America
Pre-filter MaterialPolyester Fiber
Product TypeBenchtop Hood
Protection TypePersonnel
Sash Opening Height16"
Sash Opening Width26"
SeriesProtector Echo
Service Features Included2
StandardsAFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 NO 61010-1, SEFA 8, SEFA 9, DHIII, UL 61010-1
Window MaterialGlass
Work Surface IncludedNo (Required)

Shipping Info:

Ship weight (kg) 299.25
Ship height (cm)168.15
Ship length (cm)95.76
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightVoltageNumber Of Filters RequiredTypeOverall LengthPrice
PROTECTOR ECHO 184310203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V | CT8DNL 18431020336"54 1/5"37.7"54 1/5"115V--37.7"€23,487.20
PROTECTOR ECHO 184300200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNM 18430020036"54 1/5"31.7"54 1/5"115V--31.7"€22,647.14
PROTECTOR ECHO 184300201 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNN 18430020136"54 1/5"31.7"54 1/5"115V--31.7"€24,755.57
PROTECTOR ECHO 184300203 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNP 18430020336"54 1/5"31.7"54 1/5"115V--31.7"€23,761.90
PROTECTOR ECHO 184300202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 31 7/10 Inch Depth | CT8DNQ 18430020236"54 1/5"31.7"54 1/5"115V--31.7"€23,889.97
PROTECTOR ECHO 184310200 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNR 18431020036"54 1/5"37.7"54 1/5"115V--37.7"€23,354.86
PROTECTOR ECHO 184310202 Filtered Fume Hood, 36 Inch Width, 54 1/5 Inch Height, 115V, 37 7/10 Inch Depth | CT8DNT 18431020236"54 1/5"37.7"54 1/5"115V--37.7"€24,603.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTECTOR ECHO 180510201 Filtered Fume Hood, 60 Inch Width, 66 1/5 Inch Height, 115V, 3 Filters Required
€33,746.10 /unit