Flat Shipping

Flat Shipping at €24.99 + VAT

PROPPER F56037525040-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Khaki, Nylon, 46 In | CT8ALG

PROPPER F56037525040-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Khaki, Nylon, 46 In

Item: CT8ALG Model: F56037525040-42Cross Ref: 28AR26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt
ColorKhaki
FeaturesPlastic Buckle
GenderMen
Length46"
MaterialNylon
StyleDuty
TypeReinforced
Width1 1/2"
Belt MaterialNylon
Buckle MaterialPlastic
ClosurePlastic Buckle
Closure StyleBuckle
Max. Compatible Waist Size42"
Min. Compatible Waist Size40"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorTypeStyleMaterialPrice
PROPPER F560675001M Belt, 36 Inch To 38 Inch, 1 1/2 Inch Width, Black, Nylon, 48 In | CT8AKH F560675001MBlackReinforcedDutyNylon€30.93
PROPPER F5634750013XL Belt, 3Xl, 1 1/2 Inch Width, Black, Nylon, 50 In | CT8AKJ F5634750013XLBlackRapid ReleaseTacticalNylon€76.04
PROPPER F5634752363XL Belt, 3Xl, 1 1/2 Inch Width, Coyote, Nylon, 50 In | CT8AKK F5634752363XLCoyoteRapid ReleaseTacticalNylon€76.04
PROPPER F560675001L Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Black, Nylon, 52 In | CT8AKL F560675001LBlackReinforcedDutyNylon€30.93
PROPPER F560675001XL Belt, 44 Inch To 46 Inch, 1 1/2 Inch Width, Black, Nylon, 56 In | CT8AKM F560675001XLBlackReinforcedDutyNylon€30.93
PROPPER F5634750014XL Belt, 4Xl, 1 1/2 Inch Width, Black, Nylon, 54 In | CT8AKN F5634750014XLBlackRapid ReleaseTacticalNylon€76.04
PROPPER F5634752364XL Belt, 4Xl, 1 1/2 Inch Width, Coyote, Nylon, 54 In | CT8AKP F5634752364XLCoyoteRapid ReleaseTacticalNylon€76.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROPPER F56037525040-42 Duty Belt, 40 Inch To 42 Inch, 1 1/2 Inch Width, Khaki, Nylon, 46 In
€15.36 /unit