Flat Shipping

Flat Shipping at €24.99 + VAT

PROCO PRODUCTS 030X022442BD Expansion Joint, 3 Inch Pipe Size, Flanged, Ductile Iron, Ptfe Joint, 10 Inch Flange Dia | CT8ABU

PROCO PRODUCTS 030X022442BD Expansion Joint, 3 Inch Pipe Size, Flanged, Ductile Iron, Ptfe Joint, 10 Inch Flange Dia

Item: CT8ABU Model: 030X022442BDCross Ref: 801UJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,287.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Joint
Bolt Circle Dia.6"
Bolt Hole Size5/8"
Bolt Hole ThreadingUnthreaded
Burst Pressure740 psi
Compression Distance3/8"
Connection TypeFlanged
Expansion Distance3/8"
Expansion Joint TypeConvoluted
FeaturesReinforcing Rings
Flange Dia.10"
Flange MaterialDuctile Iron
For Fluid TypeAcids, Caustics
Joint MaterialPTFE
Max. Operating Pressure185 psi
Maximum Vacuum Pressure29.9 in. hg
Number Of Bolt Holes4
Offset Distance0.188" , 3/16"
Outside Dia.Not Applicable
Overall Length2 1/4"
Pipe Size3"
Reinforcement MaterialPTFE
Seal MaterialNot Applicable
TravelNot Applicable
Bolt Circle Diameter6"
Flange Diameter10"
Maximum Off-center Angle
Maximum Operating Pressure185 psi @ 70F
Maximum Operating Temperature400°F
Minimum Operating Temperature-20°F

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureBurst PressureNumber Of Bolt HolesBolt Circle Dia.Flange MaterialBolt Hole SizeCompression DistancePrice
PROCO PRODUCTS 015X0631E Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAC 015X0631E1 1/2"200 psi800 psi43 7/8"EPDM1/2"1.406"€795.21
PROCO PRODUCTS 015X0661RE Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAD 015X0661RE1 1/2"225 psi900 psi43 7/8"EPDM1/2"1 1/2"€742.94
PROCO PRODUCTS 015X0661RP Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAE 015X0661RP1 1/2"225 psi900 psi43 7/8"Neoprene1/2"1 1/2"€742.94
PROCO PRODUCTS 015X035445BD Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAF 015X035445BD1 1/2"72 psi288 psi43 7/8"Ductile Iron1/2"3/4"€1,510.08
PROCO PRODUCTS 015X013442BD Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAG 015X013442BD1 1/2"185 psi740 psi43 7/8"Ductile Iron1/2"1/4"€1,063.83
PROCO PRODUCTS 015X020443BD Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAH 015X020443BD1 1/2"138 psi552 psi43 7/8"Ductile Iron1/2"1/2"€1,179.02
PROCO PRODUCTS 015X0540CJ Expansion Joint, 1 1/2 Inch Pipe Size | CT8AAJ 015X0540CJ1 1/2"235 psi940 psi43 7/8"Steel1/2"1.062"€1,353.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCO PRODUCTS 030X022442BD Expansion Joint, 3 Inch Pipe Size, Flanged, Ductile Iron, Ptfe Joint, 10 Inch Flange Dia
€2,287.66 /unit