PRO SET VP6S Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, 50 micron, 23 lb Wt | CT8DCU

PRO SET VP6S Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, 50 micron, 23 lb Wt

Item: CT8DCU Model: VP6SCross Ref: 406D58
In Stock

Get it by Tuesday, Jun 10

€444.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Amps Ac5A
Body MaterialAluminum
Cord6 ft.
Displacement6 CFM
End Vacuum50 µm
Frequency50/60 Hz
Hp1/2 hp
IncludesOil
Inlet Port Size1/2", 1/4", 3/8"
Oil Capacity16 oz.
Overall Height10"
Overall Length13"
Overall Width5 1/2"
Voltage110/220V AC
Calibration Certificate TypeNot Certified
Cord Length6 ft.
Drive TypeDirect Drive
Includes Gas BallastGas Ballast Included
Includes Hoist ClipHoist Clip Not Included
Includes Isolation ValveIsolation Valve Not Included
Includes Oil Mist FilterOil Mist Filter Included
Includes SightglassSightglass Included
Inlet 1 Port Connection GenderMale
Inlet 1 Port Connection Size1/4"
Inlet 1 Port Connection TypeSAE
Inlet 2 Port Connection GenderMale
Inlet 2 Port Connection Thread DirectionRight Hand
Inlet 2 Port Connection TypeSAE
MobilityHandle
Motor Speed3440 RPM
Number Of Stages1
Power SourcePlug In
Product TypeVacuum Pump
Weight22.5 lbs.

Shipping Info:

Ship weight (kg) 10.3725
Ship height (cm)25.4
Ship length (cm)33.02
Ship width (cm)13.97
Country of OriginCN

Product Variants

ProductModelDisplacementHpVoltageOil CapacityAmps AcEnd VacuumPrice
PRO SET VPS12DU Vacuum Pump, 12 cfm Displacement, 1 hp HP | CT8DCN VPS12DU12 CFM1 hp110/220V AC27 oz.10A25 µm€1,138.65
PRO SET VP12D Vacuum Pump, 12 cfm Displacement, 1 hp HP | CT8DCP VP12D12 CFM1 hp110/220V AC27 oz.10A25 µm€991.17
PRO SET VP4D Vacuum Pump, 4 cfm Displacement, 1/2 hp HP, 10 micron, 22 lb Wt | CT8DCQ VP4D4 CFM1/2 hp110/220V AC15.5 oz.4.5A10 µm€463.92
PRO SET VPS6DU Vacuum Pump, 6 cfm Displacement, 1/2 hp HP | CT8DCR VPS6DU6 CFM1/2 hp110/220V AC16 oz.5A10 µm€621.16
PRO SET VP6D Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, 10 micron, 23 lb Wt | CT8DCT VP6D6 CFM1/2 hp110/220V AC16 oz.5A10 µm€531.10
PRO SET VPC4SU Vacuum Pump, 4 cfm Displacement, 1/4 hp HP, 1/2 Inch ACME/1/4 Inch Flare Inlet Port Size | CT8DCV VPC4SU4 CFM1/4 hp115V AC10 oz.2.5A100 µm€282.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO SET VP6S Vacuum Pump, 6 cfm Displacement, 1/2 hp HP, 50 micron, 23 lb Wt
€444.20 /unit