Flat Shipping

Flat Shipping at €24.99 + VAT

PRO SCIENTIFIC INC. PK-01200MXS Max -homogenizing Package Standard | AC8BHV 39J328

PRO SCIENTIFIC INC. PK-01200MXS Max -homogenizing Package Standard

Item: AC8BHV Model: PK-01200MXSCross Ref: 39J328
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,850.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaX-Homogenizing Package, Standard
ComplianceUL.png, CUL.png
Depth6"
Diameter10 mm
Height4"
Hp1/5 hp
MaterialStainless Steel
Noise Level68 dBA
Shaft Length115 mm
Speed0-30000 RPM
Volume Range0.03 mL to 50 mL
Wattage144 W
Width8"
Horsepower1/2 hp
Includes10 mm x 115 mm Saw-Tooth Probe, Protective Carrying Case
Maximum Viscosity50000 cPS
Mounting TypeHandheld
Noise Reduction Rating Nrr68 dB
Overall Depth2"
Overall Height7 3/4"
Overall Width2 1/8"
Plug StyleStandard
Product TypeHomogenizer
Speed - Maximum35000 RPM
Speed - Minimum5000 RPM
Speed Range5000-35000 RPM
Speed SettingVariable
StandardsCE
Working Volume - Maximum35 mL
Working Volume - Minimum1.5 mL
Working Volume Range1.5 mL to 35 mL

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)30.48
HS code8479820040
Country of OriginUS

Product Variants

ProductModelSpeedVolume RangeHpNoise LevelHeightDepthMaterialShaft LengthPrice
PRO SCIENTIFIC INC. PK-02200MXS Max -homogenizing Package Standard | AC8BJD 39J336 PK-02200MXS5000-35000 RPM0.03 mL to 50 mL1/5 hp68 dBA7 7/8"1.98"Stainless Steel115 mm€2,168.68
PRO SCIENTIFIC INC. PK-01250MXD Max -homogenizing Package Deluxe | AC8BJE 39J337 PK-01250MXD10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"Stainless Steel-€4,269.69
PRO SCIENTIFIC INC. PK-02250MXD Max -homogenizing Package Deluxe | AC8BJF 39J338 PK-02250MXD10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"Stainless Steel-€4,269.69
PRO SCIENTIFIC INC. PK-01250MXP Max -homogenizing Package Premium | AC8BJG 39J339 PK-01250MXP10000-30000 RPM0.03 mL to 1L3/4 hp72 dBA9"2 3/4"Stainless Steel-€4,599.69
PRO SCIENTIFIC INC. PK-02250MXP Max -homogenizing Package Premium | AC8BJH 39J340 PK-02250MXP10000-30000 RPM0.03 mL to 1000 mL3/4 hp72 dBA9"2 3/4"Stainless Steel-€4,599.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO SCIENTIFIC INC. PK-01200MXS Max -homogenizing Package Standard
€2,850.12 /unit