CHRISLYNN 69911 Heavy Duty Complete Kit, 1-8 Thread Size | AG8ZAA

CHRISLYNN 69911 UNC Thread Insert Kit, 1 In - 8 Thread Size, 1 5/16 In Drill Size, 1.37 In Insert Lg., 1 3/8 In - 12 Tap Size

Item: AG8ZAA Model: 69911
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUNC Thread Insert Kit
Drill Size1 5/16"
Insert Length1.37"
System Of MeasurementImperial
Tap Size1 3/8"-12
Thread Size1"-8

Shipping Info:

Ship weight (kg) 1.77
Country of OriginUS

Product Variants

ProductModelThread SizeInsert LengthDrill SizePrice
CHRISLYNN 69900 Heavy Duty Complete Kit, 8-32 Thread Size | AG8YZN 69900#8-320.31"I-
RFQ
CHRISLYNN 69901 Heavy Duty Complete Kit, 10-24 Thread Size | AG8YZP 69901#10-240.31"Q-
RFQ
CHRISLYNN 69902 Heavy Duty Complete Kit, 1/4-20 Thread Size | AG8YZQ 699021/4"-200.37"X-
RFQ
CHRISLYNN 69903 Heavy Duty Complete Kit, 5/16-18 Thread Size | AG8YZR 699035/16"-180.43"29/64"-
RFQ
CHRISLYNN 69904 Heavy Duty Complete Kit, 3/8-16 Thread Size | AG8YZT 699043/8"-161/2"33/64"-
RFQ
CHRISLYNN 69905 Heavy Duty Complete Kit, 7/16-14 Thread Size | AG8YZU 699057/16"-140.62"37/64"-
RFQ
CHRISLYNN 69906 Heavy Duty Complete Kit, 1/2-13 Thread Size | AG8YZV 699061/2"-130.62"45/64"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 69911 UNC Thread Insert Kit, 1 In - 8 Thread Size, 1 5/16 In Drill Size, 1.37 In Insert Lg., 1 3/8 In - 12 Tap Size