PRINCE HC-PTO-1A Pto Pump Hydraulic | AE2QRY 4Z171

PRINCE HC-PTO-1A Pto Pump Hydraulic

Item: AE2QRY Model: HC-PTO-1ACross Ref: 4Z171
In Stock

Get it by Monday, Jun 16

€1,533.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic PTO Pump
Displacement9.9 cc/rev.
Flow Rate21 GPM
Gpm @ 2000 Psi21 GPM
Horsepower - Maximum30 hp
Max. Pressure2250 psi
Min. Hp30 hp
Number Of Shaft Teeth6
RotationR
Rpm540 RPM
Discharge Connection SizeSAE 12
Displacement Per Revolution9.9 cu. in./rev.
Flow Rate (maximum)21 GPM
Horsepower (minimum)30 hp
Media Intake Connection SizeSAE 16
Motor Speed (maximum)540 RPM
Operating Pressure (maximum)2250 psi
Shaft Outer Diameter1 3/8"

Shipping Info:

Ship weight (kg) 18.495
Ship height (cm)20.83
Ship length (cm)24.64
Ship width (cm)21.08
HS code8413600040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRINCE HC-PTO-1A Pto Pump Hydraulic
€1,533.70 /unit