Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE MP4538 Kick-Down Door Holder, 4-Hole, Bronze Plated | CT7YGG

PRIME LINE MP4538 Kick-Down Door Holder, 4-Hole, Bronze Plated

Item: CT7YGG Model: MP4538Cross Ref: 169U36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Holder
FinishBright Bronze Plated, Clear Coated
MaterialZinc
Mounting LocationDoor
Mounting StyleThrough Hole
Overall Height4"
Overall Width1 7/16"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelProjectionHeightFinishMounting StyleHardwareColorDoor Opening AdjustmentPkg. Qty.Price
PRIME LINE MP4557 Door Holder, Repl Tips, Blk Rubber, Scrs, PK 10 | CT7YFX MP4557-------10€9.54
PRIME LINE MP4566 Door Steel Jamb Bumpers, Gray, Rubbr, PK 100 | CT7YFY MP4566-------100€12.95
PRIME LINE U 9000 Door Stop, Wall Mount, Steel Plated, 3/4 Inch, 3 Inch Projection, 3 Inch Lg, 3 Inch Ht | CT7YFZ U 90003"3"Steel PlatedScrew InNot IncludedBrown1 1/4" to 2 1/8"2-
RFQ
PRIME LINE MP9136 Door Stops, Rigid, 4 Inch, Chrome, H/D, PK 5 | CT7YGA MP9136-------5€15.93
PRIME LINE MP9210 Door Stops, Rubber Wedge, 4-1/2 Inch, Brown, PK 5 | CT7YGB MP9210-------5€9.61
PRIME LINE MP4545 Floor Stop, Hi-Dome, Satin Chrome, 1/2 Inch, Lip | CT7YGC MP4545-------1-
RFQ
PRIME LINE MP4845 Floor Stop, Lo-Dome, Satin Ni, 5/32 Inch, Lip | CT7YGD MP4845-------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE MP4538 Kick-Down Door Holder, 4-Hole, Bronze Plated
€23.45 /unit