Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE H 4294 Left Hand Window Operator, Teardrop Housing, Die Cast, Powder Coated, 9 Inch Length | CT7ZAV

PRIME LINE H 4294 Left Hand Window Operator, Teardrop Housing, Die Cast, Powder Coated, 9 Inch Length

Item: CT7ZAV Model: H 4294Cross Ref: 54FZ44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Base Size4 3/4"
ColorWhite
FinishPowder Coat
Height13 1/4"
IncludesMounting Hardware
Length9"
MaterialDie Cast
Projection0.688"
Strike Size13 7/8"
TypeTeardrop Housing
Width4 1/4"
Arm Length9"
Arm TypeSingle
Base Length4 3/4"
Base TypeTeardrop
Handle TypeCrank
Housing MaterialDie Cast Bronze
Includes HandleHandle Included
Includes HardwareHardware Included
Mounting LocationFrame
Product TypeWindow Operator
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.4028

Product Variants

ProductModelColorFinishPkg. Qty.Price
PRIME LINE H 3528 Casement Window Operator, Casement Window, 10 3/4 Inch Length, 17 29/64 Inch Height | CT7YBG H 3528GrayChrome1€23.53
PRIME LINE H 3687 Casement Window Operator, Teardrop Housing, Die Cast, Brass, 10 3/4 Inch Length | CT7YBH H 3687GoldBrass1€26.03
PRIME LINE S 4076 Window Lock, Safety Clip, Aluminum, Paint, 1 5/16 Inch Length, 29/64 Inch Heightt, 1 PR | CT7YBN S 4076--1-
RFQ
PRIME LINE MP5504 Window Screen Clips, 3/8 Inch, D/C, Zi, PK 25 | CT7YBP MP5504--25€11.92
PRIME LINE MP5506 Window Screen Clips, Flush, White, Pl, PK 100 | CT7YBQ MP5506--100€10.69
PRIME LINE L 5766 Clip, Plastic, 13/16 Inch Length, 1/2 Inch Height, 8 Pack | CT7YBR L 5766White-8€12.31
PRIME LINE MP2097 Sliding Patio Door Keeper, Latch | CT7YYR MP2097--1€4.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE H 4294 Left Hand Window Operator, Teardrop Housing, Die Cast, Powder Coated, 9 Inch Length
€39.60 /unit