Flat Shipping

Flat Shipping at €24.99 + VAT

PEDESTAL PRO Lando-CS-16x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NVD

PEDESTAL PRO Lando-CS-16x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal

Item: CT7NVD Model: Lando-CS-16x8-ECross Ref: 49Z952
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€602.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHousing
Accessory TypeOutdoor Housing
FeaturesCameras, Card Readers, Compatible With Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
For Use WithCamera, Card Reader, Door Exit Button, Door Open Button, Intercom, Keypad, Pedestal
IncludesCam Lock, EPDM Rubber Seal
ColorBlack
Display Qty1
FinishPowder Coated
Manufacturer Warranty Length60 Days
MaterialCarbon Steel
Overall Height16"
Overall Length16"
Overall Width6"
Product TypeLandscape Steel Housing
Resistance PropertiesUV Resistant
StandardsADA
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)40.64
Ship length (cm)40.64
Ship width (cm)15.24

Product Variants

ProductModelAccessory TypePrice
PEDESTAL PRO MC-CS-08-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NUW MC-CS-08-EOutdoor Housing€344.75
PEDESTAL PRO Portra-CS-8x12-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NUX Portra-CS-8x12-EOutdoor Housing€501.74
PEDESTAL PRO MC-CS-10-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NUY MC-CS-10-EOutdoor Housing€417.66
PEDESTAL PRO Lando-CS-14x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NUZ Lando-CS-14x8-EOutdoor Housing€510.16
PEDESTAL PRO Lando-CS-12x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NVA Lando-CS-12x8-EOutdoor Housing€501.74
PEDESTAL PRO Lando-SS-10x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NVB Lando-SS-10x8-EOutdoor Housing€569.03
PEDESTAL PRO MC-CS-16-E Outdoor Housing, Cam Lock/EPDM Rubber Seal | CT7NVC MC-CS-16-EOutdoor Housing€625.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEDESTAL PRO Lando-CS-16x8-E Outdoor Housing, Cam Lock/EPDM Rubber Seal
€602.50 /unit