Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE B 576 Tension Spring, 5 13/32 Inch Length, 3 13/16 Inch Width, Steel, Included, Steel, 1 PR | CT7ZNL

PRIME LINE B 576 Tension Spring, 5 13/32 Inch Length, 3 13/16 Inch Width, Steel, Included, Steel, 1 PR

Item: CT7ZNL Model: B 576Cross Ref: 485U07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring
Closer TypeStandard Duty
ColorGray
Door TypeScreen Door
FeaturesFits Academy Doors
FinishSteel
HardwareIncluded
Height5.406"
Length5.406"
MaterialSteel
Projection From Wall2 1/4"
Width3.812"
For Use With Door TypeScreen Door
Includes HardwareHardware Included
Overall Height5 7/16"
Overall Length5 7/16"
Overall Width5/16"
Product TypeTension Spring Roller
Projection2 1/4"
Roller Diameter1"
Roller Width1/4"

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)13.73
Ship length (cm)13.73
Ship width (cm)9.68
Country of OriginCN

Product Variants

ProductModelFinishHeightColorHardwareProjection From WallRoller Dia.Roller WidthPkg. Qty.Price
PRIME LINE B 561 Elevator Bolts, 5 7/16 Inch Lg, 3 13/16 Inch Width, Unfinished, Included, 4 PK | CT7YAE B 561-------1-
RFQ
PRIME LINE B 545 Bottom Guide, 5 7/16 Inch Length, 3 13/16 Inch Width, Unfinished, Included, Nylon, Black | CT7YAG B 545-------2-
RFQ
PRIME LINE K 5028 Door Closer, 9 Inch Lg, Painted, Included, Steel, Black | CT7YCW K 5028Paint-BlackIncluded---1€17.40
PRIME LINE A 220 Door Latch And Pull, 4 1/4 Inch Lg, 9/16 Inch Width, Unfinished, Plastic, Black | CT7YDD A 220Unfinished-Black----1€10.01
PRIME LINE A 208 Door Pull Screen, 3 3/8 Inch Lg, 3 5/16 Inch Width, Unfinished, Plastic, White | CT7YDZ A 208Unfinished-White----1€11.41
PRIME LINE A 211 Door Pull Screen, 4 5/16 Inch Lg, 7/8 Inch Width, Unfinished, Plastic, Stone | CT7YEA A 211-------1-
RFQ
PRIME LINE A 112 Door Pull Screen, 4 Inch Lg, 1 7/8 Inch Width, Unfinished, Plastic, Black | CT7YEB A 112Unfinished-Black----1€7.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE B 576 Tension Spring, 5 13/32 Inch Length, 3 13/16 Inch Width, Steel, Included, Steel, 1 PR
€14.04 /unit