Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE A 208 Door Pull Screen, 3 3/8 Inch Lg, 3 5/16 Inch Width, Unfinished, Plastic, White | CT7YDZ

PRIME LINE A 208 Door Pull Screen, 3 3/8 Inch Length, 3 5/16 Inch Width, Unfinished, Plastic, White

Item: CT7YDZ Model: A 208Cross Ref: 485T27
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
ColorWhite
FinishUnfinished
Length3 3/8"
MaterialPlastic
Width3.312"
For Use With Door TypeScreen Door
Includes HardwareHardware Not Included
Overall Height3 3/8"
Overall Length3 3/8"
Overall Width3 5/16"
Product TypeSliding Handle

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishHeightColorHardwareProjection From WallRoller Dia.Roller WidthPkg. Qty.Price
PRIME LINE B 561 Elevator Bolts, 5 7/16 Inch Lg, 3 13/16 Inch Width, Unfinished, Included, 4 PK | CT7YAE B 561-------1-
RFQ
PRIME LINE B 545 Bottom Guide, 5 7/16 Inch Length, 3 13/16 Inch Width, Unfinished, Included, Nylon, Black | CT7YAG B 545-------2-
RFQ
PRIME LINE K 5028 Door Closer, 9 Inch Lg, Painted, Included, Steel, Black | CT7YCW K 5028Paint-BlackIncluded---1€17.40
PRIME LINE A 220 Door Latch And Pull, 4 1/4 Inch Lg, 9/16 Inch Width, Unfinished, Plastic, Black | CT7YDD A 220Unfinished-Black----1€10.01
PRIME LINE A 211 Door Pull Screen, 4 5/16 Inch Lg, 7/8 Inch Width, Unfinished, Plastic, Stone | CT7YEA A 211-------1-
RFQ
PRIME LINE A 112 Door Pull Screen, 4 Inch Lg, 1 7/8 Inch Width, Unfinished, Plastic, Black | CT7YEB A 112Unfinished-Black----1€7.92
PRIME LINE A 111 Door Pull Screen, 4 Inch Lg, 1 7/8 Inch Width, Unfinished, Plastic, Black, A 111 | CT7YEC A 111Unfinished-Black----1€4.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE A 208 Door Pull Screen, 3 3/8 Inch Length, 3 5/16 Inch Width, Unfinished, Plastic, White
€15.66 /unit