Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO TFW-188 Taffeta Flagging Tape Wh 300ft 1-3/16 In | AF3QTC 8C204

PRESCO PRODUCTS CO TFW-188 Taffeta Flagging Tape Wh 300ft 1-3/16 In

Item: AF3QTC Model: TFW-188Cross Ref: 8C204
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaffeta Flagging Tape
ColorWhite
MaterialPVC
Roll Length300 ft.
Roll Width1.187"
Thickness2.5 mil.
Display Qty1
LegendNo Legend
PatternNo Pattern
Product TypeFlagging Tape
ReflectivityReflective
Tape Length300 ft.
Tape MaterialVinyl
Tape Thickness2.5 mil.
Tape Width1 3/16"
VisibilityHigh Visibility

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)10.8
Ship length (cm)38.1
Ship width (cm)10.8
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO TF2O300-188 Taffeta Flagging Tape Orange 300ft x 2in | AC9ZCV 3LTW2 TF2O300-188Orange2.5 mil.PVC-€7.56
PRESCO PRODUCTS CO TF2R300-188 Taffeta Flagging Tape Red 300 Feet x 2 In | AC9ZCW 3LTW4 TF2R300-188Red2.5 mil.PVC-€6.22
PRESCO PRODUCTS CO TF2Y300-188 Taffeta Flagging Tape Yellow 300ft x 2in | AC9ZCX 3LTW6 TF2Y300-188Yellow2.5 mil.PVC-€5.70
PRESCO PRODUCTS CO TF2B300-188 Taffeta Flagging Tape Blue 300 Feet x 2 In | AC9ZCY 3LTW8 TF2B300-188Blue2.5 mil.PVC-€6.22
PRESCO PRODUCTS CO TF4W300-188 Taffeta Flagging Tape White 300ft x 4 In | AC9ZCZ 3LTX1 TF4W300-188White2.5 mil.PVC-€9.11
PRESCO PRODUCTS CO TF4O300-188 Taffeta Flagging Tape Orange 300ft x 4in | AC9ZDA 3LTX3 TF4O300-188Orange2.5 mil.PVC-€10.32
PRESCO PRODUCTS CO TF4R300-188 Taffeta Flagging Tape Red 300 Feet x 4 In | AC9ZDB 3LTX5 TF4R300-188Red2.5 mil.PVC-€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO TFW-188 Taffeta Flagging Tape Wh 300ft 1-3/16 In
€3.42 /unit