Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO TF4W300-188 Taffeta Flagging Tape White 300ft x 4 In | AC9ZCZ 3LTX1

PRESCO PRODUCTS CO TF4W300-188 Taffeta Flagging Tape White 300ft x 4 In

Item: AC9ZCZ Model: TF4W300-188Cross Ref: 3LTX1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaffeta Flagging Tape
ColorWhite
MaterialPVC
Roll Length300 ft.
Roll Width4"
Thickness2.5 mil.
PatternNo Pattern
Product TypeFlagging Tape
Tape MaterialVinyl
Tape Thickness2.5 mil.
Tape Width4"
VisibilityHigh Visibility

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)10.8
Ship length (cm)38.1
Ship width (cm)10.8
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO TF2O300-188 Taffeta Flagging Tape Orange 300ft x 2in | AC9ZCV 3LTW2 TF2O300-188Orange2.5 mil.PVC-€7.56
PRESCO PRODUCTS CO TF2R300-188 Taffeta Flagging Tape Red 300 Feet x 2 In | AC9ZCW 3LTW4 TF2R300-188Red2.5 mil.PVC-€6.22
PRESCO PRODUCTS CO TF2Y300-188 Taffeta Flagging Tape Yellow 300ft x 2in | AC9ZCX 3LTW6 TF2Y300-188Yellow2.5 mil.PVC-€5.70
PRESCO PRODUCTS CO TF2B300-188 Taffeta Flagging Tape Blue 300 Feet x 2 In | AC9ZCY 3LTW8 TF2B300-188Blue2.5 mil.PVC-€6.22
PRESCO PRODUCTS CO TF4O300-188 Taffeta Flagging Tape Orange 300ft x 4in | AC9ZDA 3LTX3 TF4O300-188Orange2.5 mil.PVC-€10.32
PRESCO PRODUCTS CO TF4R300-188 Taffeta Flagging Tape Red 300 Feet x 4 In | AC9ZDB 3LTX5 TF4R300-188Red2.5 mil.PVC-€9.11
PRESCO PRODUCTS CO TF4Y300-188 Taffeta Flagging Tape Yellow 300ft x 4in | AC9ZDD 3LTX7 TF4Y300-188Yellow2.5 mil.PVC-€9.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO TF4W300-188 Taffeta Flagging Tape White 300ft x 4 In
€9.64 /unit