Flat Shipping

Flat Shipping at €24.99 + VAT

PREMIER 7KW2-38 Paint Roller Cover 7 Inch Nap 3/8 In | AB7XRC 24K674

PREMIER 7KW2-38 Paint Roller Cover 7 Inch Nap 3/8 In

Item: AB7XRC Model: 7KW2-38Cross Ref: 24K674
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Roller Cover
Core MaterialPolypropylene
Cover MaterialKnitted Wool, Polyester
Length7"
Nap3/8"
Paint TypeWater And Oil Based
SurfaceSemi Smooth
Cover TypeStandard
Overall Length7"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.35
Ship length (cm)18.54
Ship width (cm)6.35
HS code5806102800
Country of OriginUS

Product Variants

ProductModelCover MaterialPaint TypeNapSurfacePkg. Qty.Price
PREMIER R9KW2-38 Paint Roller Cover 9 Inch Nap 3/8 In | AB3MRX 1UFL5 R9KW2-38Knitted Wool, PolyesterWater And Oil Based3/8"Semi-Smooth1€6.11
PREMIER R9KW2-50 Paint Roller Cover 9 Inch Nap 1/2 In | AB3MRY 1UFL6 R9KW2-50Knitted Wool, PolyesterWater And Oil Based1/2"Semi-Rough1€5.94
PREMIER 9KW2-75 Paint Roller Cover 9 Inch Nap 3/4 In | AB7XRD 24K675 9KW2-75Knitted Wool, PolyesterWater And Oil Based3/4"Rough1€7.23
PREMIER 9KW2-100 Paint Roller Cover 9 Inch Nap 1 In | AB7XRE 24K676 9KW2-100Knitted Wool, PolyesterWater And Oil Based1"Rough1€7.95
PREMIER 9KW2-125 Paint Roller Cover 9 Inch Nap 1-1/4 In | AB7XRF 24K677 9KW2-125Knitted Wool, PolyesterWater And Oil Based1 1/4"Extra Rough1€8.36
PREMIER 4KW2-50 Paint Roller Cover 4 Inch Nap 1/2 In | AB7XRG 24K678 4KW2-50Knitted Wool, PolyesterWater And Oil Based1/2"Semi Rough1€3.94
PREMIER 4KW2-75 Paint Roller Cover 4 Inch Nap 3/4 In | AB7XRH 24K679 4KW2-75Knitted Wool, PolyesterWater And Oil Based3/4"Rough1€4.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 7KW2-38 Paint Roller Cover 7 Inch Nap 3/8 In
€5.57 /unit