Flat Shipping

Flat Shipping at €24.99 + VAT

PREDATOR 71-31674K Locking Sanding Disc 4 Inch 36 Grit Tr - Pack Of 25 | AA6CZU 13T248

PREDATOR 71-31674K Locking Sanding Disc 4 Inch 36 Grit Tr - Pack Of 25

Item: AA6CZU Model: 71-31674KCross Ref: 13T248
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeExtra Coarse
Abrasive MaterialProprietary Blend
Abrasive TypeClosed Coat, Resin Bonded
Attaching SystemTR
Backing MaterialCloth
Backing WeightY
ColorGold
Diameter4"
Grit36
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)17.53
Ship length (cm)19.3
Ship width (cm)19.05
HS code6805301000
Country of OriginKR

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialPkg. Qty.Price
PREDATOR 71-31617K Locking Sanding Disc 1 Inch 60 Grit Tr - Pack Of 100 | AA6CYR 13T219 71-31617K1"CoarseProprietary Blend100€103.49
PREDATOR 71-31619K Blending Disc 1 Inch 100 Grit Tr - Pack Of 100 | AA6CYT 13T221 71-31619K1"Grade MEDProprietary Blend100€106.52
PREDATOR 71-31637K Blending Disc 1-1/2 Inch 24 Grit Tr - Pack Of 100 | AA6CYU 13T223 71-31637K1 1/2"Extra CoarseProprietary Blend100€116.83
PREDATOR 71-31639K Blending Disc 1-1/2 Inch 40 Grit Tr - Pack Of 100 | AA6CYV 13T225 71-31639K1 1/2"CoarseProprietary Blend100€102.45
PREDATOR 71-31640K Blending Disc 1-1/2 Inch 50 Grit Tr - Pack Of 100 | AA6CYW 13T226 71-31640K1 1/2"CoarseProprietary Blend100€97.61
PREDATOR 71-31641K Blending Disc 1-1/2 Inch 60 Grit Tr - Pack Of 100 | AA6CYX 13T227 71-31641K1 1/2"CoarseProprietary Blend100€94.41
PREDATOR 71-31642K Blending Disc 1-1/2 Inch 80 Grit Tr - Pack Of 100 | AA6CYY 13T228 71-31642K1 1/2"Grade MEDProprietary Blend100€89.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREDATOR 71-31674K Locking Sanding Disc 4 Inch 36 Grit Tr - Pack Of 25
€89.88 /unit