Flat Shipping

Flat Shipping at €24.99 + VAT

PREDATOR 71-31642K Blending Disc 1-1/2 Inch 80 Grit Tr - Pack Of 100 | AA6CYY 13T228

PREDATOR 71-31642K Blending Disc 1-1/2 Inch 80 Grit Tr - Pack Of 100

Item: AA6CYY Model: 71-31642KCross Ref: 13T228
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeGrade MED
Abrasive MaterialProprietary Blend
Abrasive TypeClosed Coat, Resin Bonded
Attaching SystemTR
Backing MaterialCloth
Backing WeightY
ColorGold
Diameter1 1/2"
Grit80
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)15.49
Ship length (cm)16.76
Ship width (cm)16.76
HS code6805301000
Country of OriginKR

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialPkg. Qty.Price
PREDATOR 71-31617K Locking Sanding Disc 1 Inch 60 Grit Tr - Pack Of 100 | AA6CYR 13T219 71-31617K1"CoarseProprietary Blend100€103.49
PREDATOR 71-31619K Blending Disc 1 Inch 100 Grit Tr - Pack Of 100 | AA6CYT 13T221 71-31619K1"Grade MEDProprietary Blend100€106.52
PREDATOR 71-31637K Blending Disc 1-1/2 Inch 24 Grit Tr - Pack Of 100 | AA6CYU 13T223 71-31637K1 1/2"Extra CoarseProprietary Blend100€116.83
PREDATOR 71-31639K Blending Disc 1-1/2 Inch 40 Grit Tr - Pack Of 100 | AA6CYV 13T225 71-31639K1 1/2"CoarseProprietary Blend100€102.45
PREDATOR 71-31640K Blending Disc 1-1/2 Inch 50 Grit Tr - Pack Of 100 | AA6CYW 13T226 71-31640K1 1/2"CoarseProprietary Blend100€97.61
PREDATOR 71-31641K Blending Disc 1-1/2 Inch 60 Grit Tr - Pack Of 100 | AA6CYX 13T227 71-31641K1 1/2"CoarseProprietary Blend100€94.41
PREDATOR 71-31644K Blending Disc 1-1/2 Inch 120 Grit Tr - Pack Of 100 | AA6CYZ 13T230 71-31644K1 1/2"FineProprietary Blend100€91.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREDATOR 71-31642K Blending Disc 1-1/2 Inch 80 Grit Tr - Pack Of 100
€103.09 /unit