Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NPJ226GY Wallplate, Nylon, Mid-Sized, 3-Gang, 2 Toggle, 1 Decorator, Gray | AC3ZLG 2XVD1

HUBBELL WIRING DEVICE-KELLEMS NPJ226GY Wallplate, Nylon, Mid-Sized, 3-Gang, 2 Toggle, 1 Decorator, Gray

Item: AC3ZLG Model: NPJ226GYCross Ref: 2XVD1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Toggle Switch/Style Line/GFCI Wall Plate
ColorGray
ConstructionMolded
CutoutOne Decorator, Two Toggle
FinishSmooth
MaterialNylon
MountingScrew Mounting
Number Of Gangs3
OrientationVertical Mount
SizeMidsize
Thickness0.06"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)0.76
Ship length (cm)17.27
Ship width (cm)12.7
HS code3925900000
Country of OriginCN

Product Variants

ProductModelColorSizeMaterialFinishConstructionCutoutMountingWeather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NPJ226I Wallplate, Nylon, Mid-Sized, 3-Gang, 2 Toggle, 1 Decorator, Ivory | AB2GTZ 1LYC8 NPJ226IIvoryMid SizeNylonSmoothMoldedOne Decorator, Two ToggleScrew MountingNo€7.07
HUBBELL WIRING DEVICE-KELLEMS NPJ226 Wallplate, Nylon, Mid-Sized, 3-Gang, 2 Toggle, 1 Decorator, Brown | AC3ZKU 2XVA7 NPJ226BrownMid SizeNylonSmoothMoldedOne Decorator, Two ToggleScrew MountingNo€7.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NPJ226GY Wallplate, Nylon, Mid-Sized, 3-Gang, 2 Toggle, 1 Decorator, Gray
€7.86 /unit