Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION 3R0V4908ARHRB630AM Lever, Lever, 1, Satin Stainless Steel, 36 Inch Max. Door Width, APEX 2000, ADA Compliant | CT7WYZ

PRECISION 3R0V4908ARHRB630AM Lever, 1, Satin Stainless Steel, 36 Inch Max. Door Width, APEX 2000, ADA Compliant

Item: CT7WYZ Model: 3R0V4908ARHRB630AMCross Ref: 402T02
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
Ansi GradeGrade 1
ColorSilver
Door Height - Maximum120"
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Exit Device StylePull Plate
FinishSatin Stainless Steel
Fits Stile Width3"
Hand OrientationRight Handed
Outside Trim TypeLever
Overall Width2 7/8"
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsANSI/BHMA A156.3
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Door WidthMax. Door HeightOutside Trim TypeMaterialOverall LengthOverall WidthFinishStylePrice
PRECISION 3R01702ARHRB630 Du mmy Trim, Grip, 1, Satin Stainless Steel, 48 Inch | CT7WYB 3R01702ARHRB63048"120"GripStainless Steel2 3/4"2 3/4"Satin-€228.02
PRECISION 3R04902ARHRB630 Du mmy Trim, Lever, 1, Satin Stainless Steel, 48 Inch | CT7WYC 3R04902ARHRB63048"120"LeverStainless Steel2 3/4"5"Satin-€364.23
PRECISION 3R01702A630 Exit Device Trim, Du mmy Pull, 1, Satin Stainless Steel, 36 Inch | CT7WYD 3R01702A63036"120"Dummy PullStainless Steel15"2 3/4"SatinPull Plate€216.23
PRECISION 3R01703ARHRB630 Exit Device Trim, Key Retracts Latch-Bolt Pull, 1, Satin Stainless Steel, Apex 2000 | CT7WYE 3R01703ARHRB63036"120"Key Retracts Latch Bolt PullStainless Steel15"2 3/4"SatinPull Plate€217.89
PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYF 3R0V4908ALHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54
PRECISION 3R04908DRHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYG 3R04908DRHRB63036"120"LeverStainless Steel9 3/4"3"SatinPull Plate€456.58
PRECISION 3R0V4908ARHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYH 3R0V4908ARHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 3R0V4908ARHRB630AM Lever, 1, Satin Stainless Steel, 36 Inch Max. Door Width, APEX 2000, ADA Compliant