PRECISION 3R02308VM4908ARHRB630 Rim, Lever, Satin Stainless Steel, Right Hand Reversible | CT7XEW

PRECISION 3R02308VM4908ARHRB630 Rim, Lever, Satin Stainless Steel, Right Hand Reversible

Item: CT7XEW Model: 3R02308VM4908ARHRB630Cross Ref: 402N72
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRim
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum120"
Door Height - Minimum80"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
FinishSatin Stainless Steel
Fire Rating3 hrs.
Fits Stile Width4 1/4"
Hand OrientationRight Handed
Lockdown TypeHex Key Dogging
Lockset FunctionGovernment Buildings, Hospitals, Schools
Outside Trim TypeLever
Performance Duty Rating1
Product TypeExit Device
PropertiesVandal Resistant
StandardsANSI A117.1, BAA COMPLIANT, CSFM, FLORIDA BUILDING CODE COMPLIANT FOR HURRICANES, ICING AND FREEZING RAIN, 510.6 BLOWING DUST TEST, ILLINOIS ACCESSIBILITY STANDARD COMPLIANT, MIAMI-DADE COUNTY COMPLIANT FOR HURRICANES, MIL-STD 810G SECTION 509.6, MIL-STD 810G SECTION 521.3, TAA COMPLIANT, UL AND CUL 305 LISTED
Ul Fire RatingUBC 7-2, UL10C

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Door WidthMax. Door HeightOutside Trim TypeMaterialOverall LengthOverall WidthFinishStylePrice
PRECISION 3R01702ARHRB630 Du mmy Trim, Grip, 1, Satin Stainless Steel, 48 Inch | CT7WYB 3R01702ARHRB63048"120"GripStainless Steel2 3/4"2 3/4"Satin-€228.02
PRECISION 3R04902ARHRB630 Du mmy Trim, Lever, 1, Satin Stainless Steel, 48 Inch | CT7WYC 3R04902ARHRB63048"120"LeverStainless Steel2 3/4"5"Satin-€364.23
PRECISION 3R01702A630 Exit Device Trim, Du mmy Pull, 1, Satin Stainless Steel, 36 Inch | CT7WYD 3R01702A63036"120"Dummy PullStainless Steel15"2 3/4"SatinPull Plate€216.23
PRECISION 3R01703ARHRB630 Exit Device Trim, Key Retracts Latch-Bolt Pull, 1, Satin Stainless Steel, Apex 2000 | CT7WYE 3R01703ARHRB63036"120"Key Retracts Latch Bolt PullStainless Steel15"2 3/4"SatinPull Plate€217.89
PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYF 3R0V4908ALHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54
PRECISION 3R04908DRHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYG 3R04908DRHRB63036"120"LeverStainless Steel9 3/4"3"SatinPull Plate€456.58
PRECISION 3R0V4908ARHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYH 3R0V4908ARHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 3R02308VM4908ARHRB630 Rim, Lever, Satin Stainless Steel, Right Hand Reversible