Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION 16B4 Shim Stock, Steel, 1008-1010, 4 PK | CT7XRN

PRECISION 16B4 Shim Stock, Steel, 1008-1010, 4 PK

Item: CT7XRN Model: 16B4Cross Ref: 42DJ72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
ApplicationGeneral Maintenance Fields Where Corrosion Problems Exist
Includes(1 Ea) 0.001 In Thickness(1 Ea) 0.002 In Thickness(1 Ea) 0.003 In Thickness(1 Ea) 0.005 In Thickness
Length50"
MaterialSteel
Shim Width6"
Width Tolerance-0.005" to +0.005"
FinishPlain
Length Tolerance+3/-0.25"
Material Grade/classGrade 1008, Grade 1010
Material Quality StandardsAISI-1008, AISI-1010, ASTM-A109
Number Of Pieces4
Number Of Sizes4
Product TypeShim Assortment
Rockwell HardnessB90/B84
Shim Length50"
System Of MeasurementImperial
TemperFull Hard
Thickness0.001", 0.002", 0.003", 0.005"

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShim WidthMaterialWidth TolerancePrice
PRECISION 16AAZ14 Assortment Steel, 12 x 24 Inch | CT7XRL 16AAZ14---€340.14
PRECISION 22870 Shim Stnless Steel 316, .020 x 12 x 100 Inch Size | CT7XRM 22870---€512.30
PRECISION 71010 Alum Laminated, .002 Inch, .010 X 24 X 24 Inch | CT7XRP 71010---€229.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 16B4 Shim Stock, Steel, 1008-1010, 4 PK
€93.01 /unit