Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44721 Arbor Shim 0.0075 x 1/2 Id Matte - Pack Of 10 | AE3YDW 5GU44

PRECISION BRAND 44721 Arbor Shim 0.0075 x 1/2 Id Matte - Pack Of 10

Item: AE3YDW Model: 44721Cross Ref: 5GU44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorMatte
Inside Dia.1/2"
MaterialPVC
Outside Dia.3/4"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.191 mm
Thickness Tolerance-0.000375" to +0.000375"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1/2"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-535
Maximum Operating Temperature155°F
Minimum Operating Temperature-10°F
Outside Diameter0.75"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim
TemperNot Rated

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.02
Ship length (cm)1.91
Ship width (cm)1.91
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialRockwell HardnessTensile StrengthColorTemperPkg. Qty.Price
PRECISION BRAND 25108 Arbor Shim 0.0070 x 3/8 Id - Pack Of 10 | AE3TPQ 5FY45 251085/8"3/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.63
PRECISION BRAND 25128 Arbor Shim 0.0070 x 1/2 Id - Pack Of 10 | AE3TQL 5FY64 251283/4"1/2"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.48
PRECISION BRAND 25148 Arbor Shim 0.0070 x 5/8 Id - Pack Of 10 | AE3TRG 5FY83 251481"5/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€15.18
PRECISION BRAND 25168 Arbor Shim 0.0070 x 3/4 Id - Pack Of 10 | AE3UFH 5GA14 251681 1/8"3/4"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€14.97
PRECISION BRAND 25188 Arbor Shim 0.0070 x 7/8 Id - Pack Of 10 | AE3UGD 5GA33 251881 3/8"7/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€16.47
PRECISION BRAND 25228 Arbor Shim 0.0070 x 1 1/8 Id - Pack Of 10 | AE3UHV 5GA71 252281 5/8"1 1/8"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€18.03
PRECISION BRAND 25248 Arbor Shim 0.0070 x 1 1/4 Id - Pack Of 10 | AE3UJQ 5GA90 252481 3/4"1 1/4"0.178 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€18.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44721 Arbor Shim 0.0075 x 1/2 Id Matte - Pack Of 10
€33.39 /pack