Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44701 Arbor Shim 0.0010 x 3/8 Id Amber - Pack Of 10 | AE3YCZ 5GU24

PRECISION BRAND 44701 Arbor Shim 0.0010 x 3/8 Id Amber - Pack Of 10

Item: AE3YCZ Model: 44701Cross Ref: 5GU24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorAmber
Inside Dia.3/8"
MaterialPolyester
Outside Dia.5/8"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-90°F to +300°F
Tensile Strength30000 psi
Thickness0.025 mm
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter3/8"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-377
Maximum Operating Temperature300°F
Minimum Operating Temperature-90°F
Outside Diameter0.625"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim
TemperNot Rated
Thickness Tolerance+/-0.00005"

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)1.59
Ship width (cm)1.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessColorMaterialRockwell HardnessTemp. RangeTensile StrengthPkg. Qty.Price
PRECISION BRAND 44702 Arbor Shim 0.0015 x 3/8 Id - Pack Of 10 | AE3YDA 5GU25 447025/8"3/8"0.038 mmPurplePolyesterNot Rated-90°F to +300°F30000 psi10€33.59
PRECISION BRAND 44715 Arbor Shim 0.0010 x 1/2 Id Amber - Pack Of 10 | AE3YDP 5GU38 447153/4"1/2"0.025 mmAmberPolyesterNot Rated-90°F to +300°F30000 psi10€33.59
PRECISION BRAND 44716 Arbor Shim 0.0015 x 1/2 Id - Pack Of 10 | AE3YDQ 5GU39 447163/4"1/2"0.038 mmPurplePolyesterNot Rated-90°F to +300°F30000 psi10€34.34
PRECISION BRAND 44743 Arbor Shim 0.0010 x 3/4 Id Amber - Pack Of 10 | AE3YEV 5GU66 447431 1/8"3/4"0.025 mmAmberPolyesterNot Rated-90°F to +300°F30000 psi10€36.39
PRECISION BRAND 44744 Arbor Shim 0.0015 x 3/4 Id - Pack Of 10 | AE3YEW 5GU67 447441 1/8"3/4"0.038 mmPurplePolyesterNot Rated-90°F to +300°F30000 psi10€36.39
PRECISION BRAND 44757 Arbor Shim 0.0010 x 7/8 Id Amber - Pack Of 10 | AE3YFK 5GU80 447571 3/8"7/8"0.025 mmAmberPolyesterNot Rated-90°F to +300°F30000 psi10€36.32
PRECISION BRAND 44758 Arbor Shim 0.0015 x 7/8 Id - Pack Of 10 | AE3YFL 5GU81 447581 3/8"7/8"0.038 mmPurplePolyesterNot Rated-90°F to +300°F30000 psi10€36.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44701 Arbor Shim 0.0010 x 3/8 Id Amber - Pack Of 10
€37.21 /pack