Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 29041 Music Wire Type 302 Stainless Steel 18 0.041 In | AE7FWV 5XU11

PRECISION BRAND 29041 Music Wire Type 302 Stainless Steel 18 0.041 In

Item: AE7FWV Model: 29041Cross Ref: 5XU11
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Feet Per Lb.223 lbs.-ft.
Min. Tensile Strength275000 psi
Pack Count1
Package TypeDispenser Box
Package Weight1 lbs.
Thickness Tolerance-0.0008" to +0.0008"
Total Length223 ft.
Wire Gauge Number18
Coil Weight1 lbs.
Diameter0.041"
Diameter Tolerance+/-0.0008"
Feet Per Pound223 lbs.-ft.
Gauge18 ga.
Heat TreatmentFull Hard, Spring Tempered
Includes Material CertificateYes
MaterialStainless Steel
Material GradeGrade 302
Overall Length223 ft.
ShapeRound
StandardsAMS 5688, ASTM A313, ASTM A555, ASTM A580
Tensile Strength275000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.95
HS code7223001005
Country of OriginTW

Product Variants

ProductModelTotal LengthMin. Tensile StrengthThickness ToleranceFeet Per Lb.Wire Gauge NumberWire SizePack CountPackage TypePrice
PRECISION BRAND 29006 Music Wire Type 302 Stainless Steel 4/0 0.006 In | AE7EBL 5XB95 2900610404 ft.325000 psi-0.0002" to +0.0002"--4/0 AWG1Dispenser Box€685.12
PRECISION BRAND 29007 Music Wire Type 302 Stainless Steel 3/0 0.007 In | AE7EHC 5XE81 290077644 ft.325000 psi-0.0002" to +0.0002"7644 ft.-3/0 AWG1Dispenser Box€533.85
PRECISION BRAND 29008 Music Wire Type 302 Stainless Steel 2/0 0.008 In | AE7EHD 5XE82 290085853 ft.325000 psi-0.0003" to +0.0003"5853 lbs.-ft.-2/0 AWG1Dispenser Box€462.68
PRECISION BRAND 29009 Music Wire Type 302 Stainless Steel 1/0 0.009 In | AE7EHE 5XE83 290094624 ft.325000 psi-0.0003" to +0.0003"4624 lbs.-ft.-1/0 AWG1Dispenser Box€371.47
PRECISION BRAND 29010 Music Wire Type 302 Stainless Steel 1 0.010 In | AE7EHF 5XE84 290103746 ft.320000 psi-0.0003" to +0.0003"3746 lbs.-ft.1-1Dispenser Box€299.05
PRECISION BRAND 29011 Music Wire Type 302 Stainless Steel 2 0.011 In | AE7EHG 5XE85 290113096 ft.318000 psi-0.0003" to +0.0003"3096 ft.2-1Dispenser Box€320.93
PRECISION BRAND 29012 Music Wire Type 302 Stainless Steel 3 0.012 In | AE7EHH 5XE86 290122601 ft.316000 psi-0.0004" to +0.0004"2601 ft.3-1Dispenser Box€307.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 29041 Music Wire Type 302 Stainless Steel 18 0.041 In
€128.50 /unit