APOLLO VALVES 711480227 Ball Valve, Size 2 Inch NPT, Bronze, Mounting Pad, Round, Latch Lever

Item: BY4YDX Model: 711480227
In Stock

Get it by Friday, Jun 13

€364.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D12.38
D22.38
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Series71 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Surface ProtectionNone
TypeGrounded, Stainless Steel Latch Lock Lever And Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.5425
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem SizePrice
APOLLO 71-145-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1 Inch Size | AK7AUJ 7114501 7114501FNPT1"Bronze---Straight-€121.95
APOLLO 71-144-01 Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AK7AVE 7114401 7114401FNPT-Bronze---Straight-€100.83
APOLLO 71-146-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1.25 Inch Size | AL4KYE 7114601 7114601FNPT1 1/4"Bronze---Straight-€224.32
APOLLO 71-148-01 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AL8EAR 7114801 7114801FNPT2"Bronze---Straight-€407.16
APOLLO 71-148-64 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AM4MHD 7114864 7114864FNPT2"Bronze---Straight-€382.98
APOLLO 7114064 Ball Valve, 3 Inch Npt, Bronze, 250 Psi Steam Working Pressure | BY3QUT 7114064FNPT3"----Straight-€1,424.49
APOLLO 71147A3 Ball Valve, 1-1/2 Inch Npt, Bronze | BY4YDQ 71147A3FNPT-----Straight-€246.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 711480227 Ball Valve, Size 2 Inch NPT, Bronze, Mounting Pad, Round, Latch Lever
€364.12 /unit