Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25278 Arbor Shim 0.0930 x 1 3/8 Id - Pack Of 10 | AE3UQA 5GB29

PRECISION BRAND 25278 Arbor Shim 0.0930 x 1 3/8 Id - Pack Of 10

Item: AE3UQA Model: 25278Cross Ref: 5GB29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.1 3/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 7/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B84
TemperFull Hard
Tensile Strength80000 psi
Thickness2.362 mm
Thickness Tolerance-0.003" to +0.003"
ColorSilver
FinishPlain
Inside Diameter1.375"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.875"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)0.24
Ship length (cm)4.76
Ship width (cm)4.76
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialTemperRockwell HardnessTensile StrengthPkg. Qty.Price
PRECISION BRAND 25118 Arbor Shim 0.0930 x 3/8 Id - Pack Of 10 | AE3TQB 5FY55 251185/8"3/8"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€14.55
PRECISION BRAND 25138 Arbor Shim 0.0930 x 1/2 Id - Pack Of 10 | AE3TQX 5FY74 251383/4"1/2"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€13.96
PRECISION BRAND 25178 Arbor Shim 0.0930 x 3/4 Id - Pack Of 10 | AE3UFU 5GA24 251781 1/8"3/4"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€23.05
PRECISION BRAND 25198 Arbor Shim 0.0930 x 7/8 Id - Pack Of 10 | AE3UGP 5GA43 251981 3/8"7/8"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€24.53
PRECISION BRAND 25238 Arbor Shim 0.0930 x 1 1/8 Id - Pack Of 10 | AE3UJF 5GA81 252381 5/8"1 1/8"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€29.18
PRECISION BRAND 25258 Arbor Shim 0.0930 x 1 1/4 Id - Pack Of 10 | AE3UPE 5GB10 252581 3/4"1 1/4"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€28.38
PRECISION BRAND 25318 Arbor Shim 0.0930 x 1 3/4 Id - Pack Of 10 | AE3UQX 5GB49 253182 3/4"1 3/4"2.362 mmLow Carbon SteelFull HardRockwell B8480000 psi10€53.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25278 Arbor Shim 0.0930 x 1 3/8 Id - Pack Of 10
€37.04 /pack