Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25236 Arbor Shim 0.0470 x 1 1/8 Id - Pack Of 10 | AE3UJD 5GA79

PRECISION BRAND 25236 Arbor Shim 0.0470 x 1 1/8 Id - Pack Of 10

Item: AE3UJD Model: 25236Cross Ref: 5GA79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.1 1/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 5/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness1.194 mm
Thickness Tolerance-0.002" to +0.002"
ColorSilver
FinishPlain
Inside Diameter1.125"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.625"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.12
Ship length (cm)4.13
Ship width (cm)4.13
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialTemperRockwell HardnessTensile StrengthPkg. Qty.Price
PRECISION BRAND 25116 Arbor Shim 0.0470 x 3/8 Id - Pack Of 10 | AE3TPZ 5FY53 251165/8"3/8"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€13.26
PRECISION BRAND 25136 Arbor Shim 0.0470 x 1/2 Id - Pack Of 10 | AE3TQV 5FY72 251363/4"1/2"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€13.06
PRECISION BRAND 25156 Arbor Shim 0.0470 x 5/8 Id - Pack Of 10 | AE3TRT 5FY93 251561"5/8"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€17.26
PRECISION BRAND 25176 Arbor Shim 0.0470 x 3/4 Id - Pack Of 10 | AE3UFR 5GA22 251761 1/8"3/4"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€21.52
PRECISION BRAND 25196 Arbor Shim 0.0470 x 7/8 Id - Pack Of 10 | AE3UGM 5GA41 251961 3/8"7/8"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€22.59
PRECISION BRAND 25256 Arbor Shim 0.0470 x 1 1/4 Id - Pack Of 10 | AE3UJZ 5GA98 252561 3/4"1 1/4"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€25.82
PRECISION BRAND 25276 Arbor Shim 0.0470 x 1 3/8 Id - Pack Of 10 | AE3UPY 5GB27 252761 7/8"1 3/8"1.194 mmLow Carbon SteelFull HardRockwell B9080000 psi10€29.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25236 Arbor Shim 0.0470 x 1 1/8 Id - Pack Of 10
€27.84 /pack