Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25199 Arbor Shim 0.1250 x 7/8 Id - Pack Of 10 | AE3UGQ 5GA44

PRECISION BRAND 25199 Arbor Shim 0.1250 x 7/8 Id - Pack Of 10

Item: AE3UGQ Model: 25199Cross Ref: 5GA44
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.7/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B84
TemperFull Hard
Tensile Strength80000 psi
Thickness3.175 mm
Thickness Tolerance-0.003" to +0.003"
ColorSilver
FinishPlain
Inside Diameter7/8"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.375"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.32
Ship length (cm)3.49
Ship width (cm)3.49
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialTemperRockwell HardnessTensile StrengthPkg. Qty.Price
PRECISION BRAND 25119 Arbor Shim 0.1250 x 3/8 Id - Pack Of 10 | AE3TQC 5FY56 251195/8"3/8"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€14.01
PRECISION BRAND 25139 Arbor Shim 0.1250 x 1/2 Id - Pack Of 10 | AE3TQY 5FY75 251393/4"1/2"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€13.94
PRECISION BRAND 25159 Arbor Shim 0.1250 x 5/8 Id - Pack Of 10 | AE3TRW 5FY96 251591"5/8"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€19.54
PRECISION BRAND 25179 Arbor Shim 0.1250 x 3/4 Id - Pack Of 10 | AE3UFV 5GA25 251791 1/8"3/4"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€22.78
PRECISION BRAND 25239 Arbor Shim 0.1250 x 1 1/8 Id - Pack Of 10 | AE3UJG 5GA82 252391 5/8"1 1/8"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€27.09
PRECISION BRAND 25259 Arbor Shim 0.1250 x 1 1/4 Id - Pack Of 10 | AE3UPF 5GB11 252591 3/4"1 1/4"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€28.52
PRECISION BRAND 25279 Arbor Shim 0.1250 x 1 3/8 Id - Pack Of 10 | AE3UQB 5GB30 252791 7/8"1 3/8"3.175 mmLow Carbon SteelFull HardRockwell B8480000 psi10€29.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25199 Arbor Shim 0.1250 x 7/8 Id - Pack Of 10
€29.47 /pack