Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 25195 Arbor Shim 0.0310 x 7/8 Id - Pack Of 10 | AE3UGL 5GA40

PRECISION BRAND 25195 Arbor Shim 0.0310 x 7/8 Id - Pack Of 10

Item: AE3UGL Model: 25195Cross Ref: 5GA40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
Inside Dia.7/8"
Inside Dia. Tolerance+0.011"
MaterialLow Carbon Steel
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B90
TemperFull Hard
Tensile Strength80000 psi
Thickness0.787 mm
Thickness Tolerance-0.0015" to +0.0015"
ColorSilver
FinishPlain
Inside Diameter7/8"
Inside Diameter Tolerance+0.011/-0.000"
Material Grade/classUngraded
Material Quality StandardsAISI 1008-1010
Outside Diameter1.375"
Outside Diameter Tolerance+/-0.002"
Product TypeArbor Shim
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.08
Ship length (cm)3.49
Ship width (cm)3.49
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialTemperRockwell HardnessTensile StrengthPkg. Qty.Price
PRECISION BRAND 25115 Arbor Shim 0.0310 x 3/8 Id - Pack Of 10 | AE3TPY 5FY52 251155/8"3/8"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€11.52
PRECISION BRAND 25135 Arbor Shim 0.0310 x 1/2 Id - Pack Of 10 | AE3TQU 5FY71 251353/4"1/2"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€11.44
PRECISION BRAND 25155 Arbor Shim 0.0310 x 5/8 Id - Pack Of 10 | AE3TRR 5FY92 251551"5/8"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€14.88
PRECISION BRAND 25175 Arbor Shim 0.0310 x 3/4 Id - Pack Of 10 | AE3UFQ 5GA21 251751 1/8"3/4"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€17.56
PRECISION BRAND 25235 Arbor Shim 0.0310 x 1 1/8 Id - Pack Of 10 | AE3UJC 5GA78 252351 5/8"1 1/8"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€19.66
PRECISION BRAND 25255 Arbor Shim 0.0310 x 1 1/4 Id - Pack Of 10 | AE3UJY 5GA97 252551 3/4"1 1/4"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€19.88
PRECISION BRAND 25275 Arbor Shim 0.0310 x 1 3/8 Id - Pack Of 10 | AE3UPX 5GB26 252751 7/8"1 3/8"0.787 mmLow Carbon SteelFull HardRockwell B9080000 psi10€23.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 25195 Arbor Shim 0.0310 x 7/8 Id - Pack Of 10
€20.50 /pack