Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 24459 Arbor Shim 0.1250 x 1 1/2 Id - Pack Of 10 | AE3TNJ 5FY16

PRECISION BRAND 24459 Arbor Shim 0.1250 x 1 1/2 Id - Pack Of 10

Item: AE3TNJ Model: 24459Cross Ref: 5FY16
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Spacer
Inside Dia.1 1/2"
Keyway Depth0.156"
Keyway Width3/8"
MaterialLow Carbon Steel
Outside Dia.2 1/8"
Outside Dia. Tolerance-0.002" to +0.002"
Rockwell HardnessRockwell B84
TemperFull Hard
Tensile Strength80000 psi
Thickness3.175 mm
Thickness Tolerance-0.003" to +0.003"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)0.32
Ship length (cm)5.4
Ship width (cm)5.4
HS code8207706060
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessRockwell HardnessThickness ToleranceOutside Dia. ToleranceTemperTensile StrengthPkg. Qty.Price
PRECISION BRAND 24221 Arbor Shim 0.0010 x 1 1/8 Id - Pack Of 10 | AE3RRJ 5FB98 242211 5/8"1 1/8"0.025 mmRockwell B90-0.0001" to +0.0001"-0.002" to +0.002"Full Hard80000 psi10€23.28
PRECISION BRAND 24222 Arbor Shim 0.0015 x 1 1/8 Id - Pack Of 10 | AE3RRK 5FB99 242221 5/8"1 1/8"0.038 mmRockwell B90-0.0002" to +0.0002"-0.002" to +0.002"Full Hard80000 psi10€23.43
PRECISION BRAND 24223 Arbor Shim 0.0020 x 1 1/8 Id - Pack Of 10 | AE3RRL 5FE10 242231 5/8"1 1/8"0.051 mmRockwell B90-0.0002" to +0.0002"-0.002" to +0.002"Full Hard80000 psi10€23.43
PRECISION BRAND 24224 Arbor Shim 0.0030 x 1 1/8 Id - Pack Of 10 | AE3RRM 5FE11 242241 5/8"1 1/8"0.076 mmRockwell B90-0.0003" to +0.0003"-0.002" to +0.002"Full Hard80000 psi10€22.69
PRECISION BRAND 24225 Arbor Shim 0.0040 x 1 1/8 Id - Pack Of 10 | AE3RRN 5FE12 242251 5/8"1 1/8"0.102 mmRockwell B90-0.0005" to +0.0005"-0.002" to +0.002"Full Hard80000 psi10€22.69
PRECISION BRAND 24226 Arbor Shim 0.0050 x 1 1/8 Id - Pack Of 10 | AE3RRP 5FE13 242261 5/8"1 1/8"0.127 mmRockwell B90-0.0005" to +0.0005"-0.002" to +0.002"Full Hard80000 psi10€16.76
PRECISION BRAND 24227 Arbor Shim 0.0060 x 1 1/8 Id - Pack Of 10 | AE3RRQ 5FE14 242271 5/8"1 1/8"0.152 mmRockwell B90-0.0005" to +0.0005"-0.002" to +0.002"Full Hard80000 psi10€16.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 24459 Arbor Shim 0.1250 x 1 1/2 Id - Pack Of 10
€36.76 /pack