Flat Shipping

Flat Shipping at €24.99 + VAT

POWR-GRIP RF36HG Suction Cup Lifter 3x6 Inch T-handle | AC2QYF 2MDE4

POWR-GRIP RF36HG Suction Cup Lifter 3x6 Inch T-handle

Item: AC2QYF Model: RF36HGCross Ref: 2MDE4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Suction Cup Lifter
Handle MaterialAluminum
Handle TypeT Handle
Max. Load40 lbs.
Compatible Surface TypeCurved Surfaces
Cup Diameter3", 6"
Cup MaterialRubber
Cup TypeConcave
FeaturesOblong Shape Allows Attachment on Long, Narrow Objects, Red Line Indicator Warns User of Any Significant Vacuum Loss
Handle Length4"
Maximum Load Capacity40 lbs.
Maximum Operating Temperature120°F
Minimum Operating Temperature0°F
Number Of Cups1
Product TypeSuction Cup Lifter
Release MechanismPull Tab

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)8.13
HS code8479899899
Country of OriginUS

Product Details:

    • Cup Size (3" x 6" Oblong)
    • Cup Type (Concave)

Product Variants

ProductModelMax. LoadHandle TypeHandle MaterialPrice
POWR-GRIP PU0950 Suction Cup Lifter 1.5 Inch Vertical Handle | AC2QYE 2MDE3 PU09503 lbs.VerticalPolypropylene€35.63
POWR-GRIP LJ45HG Suction Cup Lifter 4.5 Inch Diameter T-handle | AC2QYG 2MDE5 LJ45HG40 lbs.T HandleAluminum€87.54
POWR-GRIP TL6HG Suction Cup Lifter 6 Inch Diameter T-handle | AC2QYH 2MDE6 TL6HG70 lbs.T HandleAluminum€88.10
POWR-GRIP LJ6VH Suction Cup Lifter 6 Inch Vertical Handle | AE7RBT 6A984 LJ6VH70 lbs.VerticalMetal€134.04
POWR-GRIP N4000 Suction Cup Lifter 8 Inch Horizontal Handle Abs | AE7RBU 6A985 N4000125 lbs.HorizonalABS€106.02
POWR-GRIP N4950 Suction Cup Lifter 8 Inch Horizontal Handle Metal | AE7RBV 6A986 N4950125 lbs.HorizonalMetal€156.76
POWR-GRIP N5450 Suction Cup Lifter 9 Inch Horizontal Handle | AE7RBW 6A987 N5450150 lbs.HorizonalMetal€216.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWR-GRIP RF36HG Suction Cup Lifter 3x6 Inch T-handle
€102.72 /unit