Flat Shipping

Flat Shipping at €24.99 + VAT

POWR-GRIP N5450 Suction Cup Lifter 9 Inch Horizontal Handle | AE7RBW 6A987

POWR-GRIP N5450 Suction Cup Lifter 9 Inch Horizontal Handle

Item: AE7RBW Model: N5450Cross Ref: 6A987
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Suction Cup Lifter
Handle MaterialMetal
Handle TypeHorizonal
Max. Load150 lbs.
Compatible Surface TypeFlat Surfaces
Cup Diameter9"
Cup TypeFlat
Handle Length4 3/4"
IncludesCarrying Case
Maximum Load Capacity150 lbs.
Product TypeSuction Cup Lifter
Release MechanismRelease Valve

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)32.26
Ship length (cm)29.72
Ship width (cm)12.45
HS code8479899899
Country of OriginUS

Product Details:

    • Cup Size (9" dia.)
    • Cup Type (Flat)

Product Variants

ProductModelMax. LoadHandle TypeHandle MaterialPrice
POWR-GRIP PU0950 Suction Cup Lifter 1.5 Inch Vertical Handle | AC2QYE 2MDE3 PU09503 lbs.VerticalPolypropylene€35.63
POWR-GRIP RF36HG Suction Cup Lifter 3x6 Inch T-handle | AC2QYF 2MDE4 RF36HG40 lbs.T HandleAluminum€99.77
POWR-GRIP LJ45HG Suction Cup Lifter 4.5 Inch Diameter T-handle | AC2QYG 2MDE5 LJ45HG40 lbs.T HandleAluminum€87.54
POWR-GRIP TL6HG Suction Cup Lifter 6 Inch Diameter T-handle | AC2QYH 2MDE6 TL6HG70 lbs.T HandleAluminum€88.10
POWR-GRIP LJ6VH Suction Cup Lifter 6 Inch Vertical Handle | AE7RBT 6A984 LJ6VH70 lbs.VerticalMetal€134.04
POWR-GRIP N4000 Suction Cup Lifter 8 Inch Horizontal Handle Abs | AE7RBU 6A985 N4000125 lbs.HorizonalABS€106.02
POWR-GRIP N4950 Suction Cup Lifter 8 Inch Horizontal Handle Metal | AE7RBV 6A986 N4950125 lbs.HorizonalMetal€156.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWR-GRIP N5450 Suction Cup Lifter 9 Inch Horizontal Handle
€216.85 /unit