Flat Shipping

Flat Shipping at €24.99 + VAT

POWERTWIST 0460125 Link V-Belt, Powertwist, 5V Belt Trade Size, 25 Ft Outside Length, 5/8 Inch Top Width | CT7WVW

POWERTWIST 0460125 Link V-Belt, 5V Belt Trade Size, 25 Ft Outside Length, 5/8 Inch Top Width

Item: CT7WVW Model: 0460125Cross Ref: 401P91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€900.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink V-Belt
ApplicationWedge Belt Applications
Belt MaterialComposite Polyurethane, Polyester
Belt TypeNarrow Wedge
ColorBlue
For Minimum Pulley Pitch Diameter5 1/2"
For Use WithSingle Or Multiple V-Belt Drives
Link Connection TypeTwist Lock
Max. Operating Temp.116°C
Maximum Ride Height Above Rim0.0"
Min. Operating Temp.-40°C
Minimum Ride Height Above Rim0.0"
Number Of Ribs0
Outside Length25 ft.
Resistance PropertiesAbrasion Resistant, Grease Resistant, High Temperature Resistant, Oil Resistant, Shock Loads Resistant, Water Resistant
Thickness0.562"
Top Width5/8"
V-belt Section5V
Belt Section5V
Belt SeriesPowertwist
Maximum Operating Temperature116°C
Minimum Operating Temperature-40°C
V-belt TypeNarrow Wedge

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthV-belt SectionMin. Operating Temp.Max. Operating Temp.For Minimum Pulley Pitch DiameterPrice
POWERTWIST 0408010-DRIVE Drive Link V-Belt, Powertwist Drive, 3L Belt Trade Size, 100 Ft Outside Length | CT7WVL 0408010-DRIVE1100 ft.0.359"3/8"3L-40°F240°F-€1,642.64
POWERTWIST 0405010-DRIVE Drive Link V-Belt, Powertwist Drive, 3L Belt Trade Size, 25 Ft Outside Length | CT7WVM 0405010-DRIVE125 ft.0.359"3/8"3L-40°F240°F-€496.98
POWERTWIST 0408030-DRIVE Drive Link V-Belt, Powertwist Drive, 4L/A Belt Trade Size, 100 Ft Outside Length | CT7WVN 0408030-DRIVE1100 ft.1/2"1/2"--40°F240°F-€1,900.78
POWERTWIST 0405030-DRIVE Drive Link V-Belt, Powertwist Drive, 4L/A Belt Trade Size, 25 Ft Outside Length | CT7WVP 0405030-DRIVE125 ft.1/2"1/2"--40°F240°F-€507.90
POWERTWIST 0408050-DRIVE Drive Link V-Belt, Powertwist Drive, 5L/B Belt Trade Size, 100 Ft Outside Length | CT7WVQ 0408050-DRIVE1100 ft.5/8"5/8"5L, B-40°F240°F-€1,947.89
POWERTWIST 0405050-DRIVE Drive Link V-Belt, Powertwist Drive, 5L/B Belt Trade Size, 25 Ft Outside Length | CT7WVR 0405050-DRIVE125 ft.5/8"5/8"5L, B-40°F240°F-€587.28
POWERTWIST 0408070-DRIVE Drive Link V-Belt, Powertwist Drive, C Belt Trade Size, 100 Ft Outside Length | CT7WVT 0408070-DRIVE1100 ft.7/8"7/8"C-40°F240°F-€2,827.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERTWIST 0460125 Link V-Belt, 5V Belt Trade Size, 25 Ft Outside Length, 5/8 Inch Top Width
€900.11 /unit