Flat Shipping

Flat Shipping at €24.99 + VAT

POWERTWIST 0405030-DRIVE Drive Link V-Belt, Powertwist Drive, 4L/A Belt Trade Size, 25 Ft Outside Length | CT7WVP

POWERTWIST 0405030-DRIVE Drive Link V-Belt, 4L/A Belt Trade Size, 25 Ft Outside Length

Item: CT7WVP Model: 0405030-DRIVECross Ref: 48ZY73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink V-Belt
Belt MaterialComposite Polyurethane, Polyester
Belt TypeLink V Belt
ColorRed
For Use WithMultiple Belt Systems
Max. Operating Temp.240°F
Min. Operating Temp.-40°F
Number Of Ribs1
Outside Length25 ft.
Thickness1/2"
Top Width1/2"
Belt Section4L, A
Belt SeriesPowertwist Drive
Maximum Operating Temperature240°F
Minimum Operating Temperature-40°F
V-belt TypeLink V Belt

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthV-belt SectionMin. Operating Temp.Max. Operating Temp.For Minimum Pulley Pitch DiameterPrice
POWERTWIST 0408010-DRIVE Drive Link V-Belt, Powertwist Drive, 3L Belt Trade Size, 100 Ft Outside Length | CT7WVL 0408010-DRIVE1100 ft.0.359"3/8"3L-40°F240°F-€1,642.64
POWERTWIST 0405010-DRIVE Drive Link V-Belt, Powertwist Drive, 3L Belt Trade Size, 25 Ft Outside Length | CT7WVM 0405010-DRIVE125 ft.0.359"3/8"3L-40°F240°F-€496.98
POWERTWIST 0408030-DRIVE Drive Link V-Belt, Powertwist Drive, 4L/A Belt Trade Size, 100 Ft Outside Length | CT7WVN 0408030-DRIVE1100 ft.1/2"1/2"--40°F240°F-€1,900.78
POWERTWIST 0408050-DRIVE Drive Link V-Belt, Powertwist Drive, 5L/B Belt Trade Size, 100 Ft Outside Length | CT7WVQ 0408050-DRIVE1100 ft.5/8"5/8"5L, B-40°F240°F-€1,947.89
POWERTWIST 0405050-DRIVE Drive Link V-Belt, Powertwist Drive, 5L/B Belt Trade Size, 25 Ft Outside Length | CT7WVR 0405050-DRIVE125 ft.5/8"5/8"5L, B-40°F240°F-€587.28
POWERTWIST 0408070-DRIVE Drive Link V-Belt, Powertwist Drive, C Belt Trade Size, 100 Ft Outside Length | CT7WVT 0408070-DRIVE1100 ft.7/8"7/8"C-40°F240°F-€2,827.47
POWERTWIST 0405070-DRIVE Drive Link V-Belt, Powertwist Drive, C Belt Trade Size, 25 Ft Outside Length | CT7WVU 0405070-DRIVE125 ft.7/8"7/8"C-40°F240°F-€760.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERTWIST 0405030-DRIVE Drive Link V-Belt, 4L/A Belt Trade Size, 25 Ft Outside Length
€537.98 /unit