Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS ETV200-13 Mixing Valve Bronze 3 - 32.9 Gpm | AF8EDE 25CC61

POWERS ETV200-13 Mixing Valve Bronze 3 - 32.9 Gpm

Item: AF8EDE Model: ETV200-13Cross Ref: 25CC61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,255.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Valve
Body MaterialBronze
Cold Inlet Temp.+40°F to +80°F
Flow Rate3-32.9 GPM
Hot Inlet Temp.180°F
Inlet Size3/4"
Max. Pressure125 psi
Outlet Size1"
Outlet TypeNPT
Overall Height6 5/8"
Overall Width11.688"
Temp. Range+60°F to +95°F
For MediaHot Water, Water
IncludesTemperature Gauge
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Connection Size3/4"
Inlet (cold) Connection TypeNPT
Inlet Connection Size3/4"
Inlet Connection TypeNPT
Max. Inlet (cold) Temperature80°F
Max. Inlet (hot) Temperature180°F
Max. Operating Pressure125 psi
Max. Outlet Operating Temperature95°F
Min. Inlet (cold) Temperature40°F
Min. Inlet (hot) Temperature120°F
Min. Outlet Operating Temperature60°F
Outlet Connection Size1"
Outlet Connection TypeNPT
StandardsASSE 1071
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 5.805
Ship height (cm)11.73
Ship length (cm)42.72
Ship width (cm)23.5
HS code8481809015
Country of OriginUS

Product Variants

ProductModelFlow RateInlet SizeOutlet SizeOutlet TypeOverall WidthOverall HeightTemp. RangeInlet TypePrice
POWERS ES150-11 Mixing Valve Bronze 1 - 8.7 Gpm | AF8EDD 25CC60 ES150-111-8.7 GPM1/2"1/2"FNPT7 3/4"3 7/8"+60°F to +95°FFNPT€1,465.52
POWERS ETV400-15 Mixing Valve Bronze 3 - 83.2 Gpm | AF8EDF 25CC62 ETV400-153-83.2 GPM1 1/4"1 1/2"NPT16"8 1/2"+60°F to +95°F-€3,152.19
POWERS ETV500-17 Mixing Valve Bronze 3 - 119.4 Gpm | AF8EDG 25CC63 ETV500-173-119.4 GPM2"2"NPT19 1/4"10 5/8"+60°F to +95°F-€4,656.56
POWERS ES150-10 Mixing Valve Bronze 1 - 8.7 Gpm | AF8EDH 25CC64 ES150-101-8.7 GPM1/2"1/2"NPT7 3/4"3 7/8"+60°F to +95°F-€1,421.12
POWERS ETV200-10 Mixing Valve Bronze 3 - 32.9 Gpm | AF8EDJ 25CC65 ETV200-103-32.9 GPM3/4"1"NPT11.688"6 5/8"+60°F to +95°F-€2,136.29
POWERS ETV400-10 Mixing Valve Bronze 3 - 83.2 Gpm | AF8EDK 25CC66 ETV400-103-83.2 GPM1 1/4"1 1/2"NPT16"8 1/2"+60°F to +95°F-€3,225.41
POWERS ETV500-10 Mixing Valve Bronze 3 - 119.4 Gpm | AF8EDL 25CC67 ETV500-103-119.4 GPM2"2"NPT19 1/4"10 5/8"+60°F to +95°F-€3,855.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS ETV200-13 Mixing Valve Bronze 3 - 32.9 Gpm
€2,255.12 /unit