Flat Shipping

Flat Shipping at €24.99 + VAT

NTN 63305LLUC3/L627 Cartridge Ball Bearings Pressed Steel | AE2YDF 4ZXN5

NTN 63305LLUC3/L627 Cartridge Ball Bearings Pressed Steel

Item: AE2YDF Model: 63305LLUC3/L627Cross Ref: 4ZXN5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Ball Bearing
Abec Rating1
Abec Tolerance1
Ball MaterialAlloy Steel
Bearing MaterialSteel
Bearing TypeDouble Contact Sealed
Bore Dia.25 mm
Cage MaterialSteel
ClosureDouble Sealed
Dynamic Load Capacity4750 lbs.
FinishChrome Plated
Includes Retaining RingNo
Iso RatingClass 0
LubricationPolyrex EM Grease
Outside Dia.62 mm
Retaining Ring Dia.Not Applicable
Retaining Ring GrooveNo
Retaining Ring ThicknessNot Applicable
Ring MaterialAlloy Steel
Seal MaterialNbr
Seal/shield TypeDouble Contact Sealed
Static Load Capacity2460 lbs.
System Of MeasurementMetric
Width25.4 mm
Bearing Industry Number63305
Bore Diameter25 mm
Bore Diameter Tolerance0/-0.01 mm
Cage TypePressed
Closure & Seal TypeDouble Sealed, Contact Seal
Dynamic Radial Load Capacity3500N
Fillet Radius1.1 mm
Lubricant MaterialPolyrex EM
Maximum Speed8100 RPM
Maximum Temperature120°C
Minimum Temperature-40°C
Number Of RowsOne
Outer Ring Width25.4 mm
Outside Diameter62 mm
Outside Diameter Tolerance+0/-0.013 mm
Seal TypeContact
Static Radial Load Capacity10900N

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)6.2
Ship length (cm)6.2
Ship width (cm)2.54
HS code8482105044
Country of OriginTW

Product Variants

ProductModelBore Dia.Outside Dia.Dynamic Load CapacityStatic Load CapacityAbec RatingClosureRing MaterialBall MaterialPrice
NTN 63203LLUC3/L627 Cartridge Ball Bearings Pressed Steel | AE2YCP 4ZXK8 63203LLUC3/L62717 mm40 mm2160 lbs.1030 lbs.1Double SealedAlloy SteelAlloy Steel€51.09
NTN 63209LLUC3/L627 Cartridge Ball Bearings Pressed Steel | AE2YCX 4ZXL6 63209LLUC3/L62745 mm85 mm7350 lbs.4600 lbs.1Double SealedAlloy SteelAlloy Steel€111.25
NTN 63306LLUC3/L627 Cartridge Ball Bearings Pressed Steel | AE2YDH 4ZXN7 63306LLUC3/L62730 mm72 mm6000 lbs.3400 lbs.1Double SealedAlloy SteelAlloy Steel€81.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NTN 63305LLUC3/L627 Cartridge Ball Bearings Pressed Steel
€112.37 /unit