Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 06309-PWR Drop-in Anchor Setting Tool 1/2 In | AD6PEB 46U164

POWERS FASTENERS 06309-PWR Drop-in Anchor Setting Tool, 1/2 In Anchor Dia., Steel

Item: AD6PEB Model: 06309-PWRCross Ref: 46U164
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-in Anchor Setting Tool
Anchor Dia.1/2"
Anchor Tool TypeDrop In Anchor Setting Tool
MaterialSteel
System Of MeasurementImperial
Anchor TypeFemale Threaded
Compatible Anchor Size1/2"
Compatible Anchor TypeDrop In Anchors
Display Qty1
FinishPlain
Overall Length6"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)12.7
Ship length (cm)17.02
Ship width (cm)29.21
HS code8205200000
Country of OriginCN

Product Variants

ProductModelAnchor Dia.MaterialFinishAnchor Tool TypePrice
POWERS FASTENERS 06305-PWR Drop-in Anchor Setting Tool 1/4 In | AD6PDZ 46U162 06305-PWR1/4"Steel-Drop In Anchor Setting Tool€4.42
POWERS FASTENERS 06307-PWR Drop-in Anchor Setting Tool 3/8 In | AD6PEA 46U163 06307-PWR3/8"Steel-Drop In Anchor Setting Tool€6.27
POWERS FASTENERS 06311-PWR Drop-in Anchor Setting Tool 5/8 In | AD6PEC 46U165 06311-PWR5/8"Steel-Drop In Anchor Setting Tool€11.75
POWERS FASTENERS 06313-PWR Drop-in Anchor Setting Tool 3/4 In | AD6PED 46U166 06313-PWR3/4"Steel-Drop In Anchor Setting Tool€17.29
POWERS FASTENERS 06336-PWR Drop-in Anchor Setting Tool | AF9RJT 30RZ60 06336-PWR1/4"Carbon Steel-Drop In Anchor Setting Tool€12.43
POWERS FASTENERS 06323-PWR Drop-in Anchor Setting Tool | AF9RJU 30RZ61 06323-PWR3/8"Carbon Steel-Drop In Anchor Setting Tool€12.46
POWERS FASTENERS 06338-PWR Drop-in Anchor Setting Tool | AF9RJV 30RZ62 06338-PWR1/2"Carbon Steel-Drop In Anchor Setting Tool€21.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 06309-PWR Drop-in Anchor Setting Tool, 1/2 In Anchor Dia., Steel
€12.59 /unit