Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 06164S-PWR Sleeve Anchor 5/8 Inch Diameter Pk 10 | AF9RKF 30RZ77

POWERS FASTENERS 06164S-PWR Sleeve Anchor, 1/2 In - 13 Thread Size, SS, Hex Nut, 5/8 In Anchor Dia., Gr. 304, 10 Pk

Item: AF9RKF Model: 06164S-PWRCross Ref: 30RZ77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.5/8"
FinishPlain
Grade304
Head StyleHex Nut
Length4 1/4"
MaterialStainless Steel
Min. Embedment2"
System Of MeasurementImperial
Thread Size1/2"-13
Anchor Diameter5/8"
Compatible MaterialConcrete, Masonry
Display Qty10
Drill Bit Size5/8"
Drive TypeExternal Hex
FeaturesPreassembled
Head TypeHex
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Industry StandardsCSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material Grade/class18-8
Maximum Installation Torque30 lbs.-ft.
Minimum Hole Depth11/16"
Minimum Installation Depth1 1/2"
Minimum Installation Torque30 lbs.-ft.
Nut Width0.75"
Overall Length4 1/4"
RemovableRemovable
Seismic ApprovedNo
Thread TypeCoarse
Washer Outside Diameter1.38"

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)7.62
Ship length (cm)11.68
Ship width (cm)16.26
HS code7318152000

Product Variants

ProductModelThread SizeMaterialFinishMin. EmbedmentGradeUltimate Tension In 4000 Psi ConcreteThicknessUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
RED HEAD HN-5842 Anchor Sleeve - Pack Of 10 | AC8GMQ 3A481 HN-58421/2"-13SteelZinc Plated2"-6120 lbs.2 1/4"8080 lbs.10€34.23
MKT FASTENING 1718000 Sleeve Anchor 5/8 x 2-1/4 Inch Pk5 | AF9PRN 30PK46 17180001/2"-13SteelZinc Plated2"Non Graded5970 lbs.1/4"7880 lbs.5€19.63
MKT FASTENING 1724000 Sleeve Anchor 5/8 x 3 Inch Pk5 | AF9PRP 30PK47 17240001/2"-13SteelZinc Plated2"Non Graded5970 lbs.1"7880 lbs.5€18.80
MKT FASTENING 1719000 Sleeve Anchor 5/8 x 4-1/4 Inch Pk5 | AF9PRQ 30PK48 17190001/2"-13SteelZinc Plated2"Non Graded5970 lbs.2 1/4"7880 lbs.5€28.96
MKT FASTENING 1720000 Sleeve Anchor 5/8 x 6 Inch Pk5 | AF9PRR 30PK49 17200001/2"-13SteelZinc Plated2"Non Graded5970 lbs.4"7880 lbs.5€33.86
MKT FASTENING 1719SS0 Sleeve Anchor 5/8 x 4-1/4 Inch Pk5 | AF9PTQ 30PK71 1719SS01/2"-13Stainless SteelPlain2"3045970 lbs.2 1/4"7880 lbs.5€323.29
POWERS FASTENERS 05035S-PWR Sleeve Anchor 5/8 Inch Diameter Pk 25 | AF9RKT 30RZ88 05035S-PWR1/2"-13SteelZinc Plated2"Non Graded---25€77.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 06164S-PWR Sleeve Anchor, 1/2 In - 13 Thread Size, SS, Hex Nut, 5/8 In Anchor Dia., Gr. 304, 10 Pk
€141.72 /unit