Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 05310S-PWR Sleeve Anchor 1/4 Inch Diameter Pk 100 | AF9RLC 30RZ97

POWERS FASTENERS 05310S-PWR Sleeve Anchor, 10-24 Thread Size, Steel, Flat Head Slotted, 1/4 In Anchor Dia., Not Gr., 100 Pk

Item: AF9RLC Model: 05310S-PWRCross Ref: 30RZ97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.1/4"
FinishZinc Plated
GradeNon Graded
Head StyleFlat Head Slotted
Length2 1/4"
MaterialSteel
Min. Embedment1/2"
System Of MeasurementImperial
Thread Size#10-24
Anchor Diameter1/4"
Compatible MaterialConcrete, Masonry
Display Qty100
Drill Bit Size1/4"
Drive TypeSlotted
FeaturesPreassembled
Head TypeFlat
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Industry StandardsCSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material Grade/classUngraded
Material Quality StandardsASTM B633, SC1, Type III
Maximum Installation Torque4 lbs.-ft.
Minimum Hole Depth5/16"
Minimum Installation Depth1"
Minimum Installation Torque4 lbs.-ft.
Overall Length2 1/4"
RemovableRemovable
Seismic ApprovedNo
Thread TypeCoarse
Washer Outside Diameter0.5"

Shipping Info:

Ship weight (kg) 1.224
Ship height (cm)6.35
Ship length (cm)9.4
Ship width (cm)13.97
HS code7318152000

Product Variants

ProductModelThread SizeMin. EmbedmentThicknessMaterialFinishGradeUltimate Tension In 4000 Psi ConcreteUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
MKT FASTENING 1764000 Sleeve Anchor 1/4 x 1-1/2 Inch Pk50 | AF9PRW 30PK53 17640003/16"-241"1/2"SteelZinc PlatedNon Graded1400 lbs.920 lbs.50€31.40
MKT FASTENING 1765000 Sleeve Anchor 1/4 x 2 Inch Pk50 | AF9PRX 30PK54 17650003/16"-241"1"SteelZinc PlatedNon Graded1400 lbs.920 lbs.50€61.61
MKT FASTENING 1766000 Sleeve Anchor 1/4 x 3 Inch Pk50 | AF9PRY 30PK55 17660003/16"-241"2"SteelZinc PlatedNon Graded1400 lbs.920 lbs.50€31.61
POWERS FASTENERS 05305S-PWR Sleeve Anchor 1/4 Inch Diameter Pk 100 | AF9RLB 30RZ96 05305S-PWR#10-241/2"-SteelZinc PlatedNon Graded--100€115.80
POWERS FASTENERS 05315S-PWR Sleeve Anchor 1/4 Inch Diameter Pk 100 | AF9RLD 30RZ98 05315S-PWR#10-241/2"-SteelZinc PlatedNon Graded--100€145.22
POWERS FASTENERS 05325S-PWR Sleeve Anchor 1/4 Inch Diameter Pk 100 | AF9RLF 30TA01 05325S-PWR#10-241/2"-SteelZinc PlatedNon Graded--100€217.74
POWERS FASTENERS 05500S-PWR Sleeve Anchor 1/4 Inch Diameter Pk 100 | AF9RLQ 30TA10 05500S-PWR#10-241/2"-SteelZinc PlatedNon Graded--100€98.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 05310S-PWR Sleeve Anchor, 10-24 Thread Size, Steel, Flat Head Slotted, 1/4 In Anchor Dia., Not Gr., 100 Pk
€73.35 /pack