Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 05015S-PWR Sleeve Anchor 3/8 Inch Diameter Pk 50 | AF9RKJ 30RZ80

POWERS FASTENERS 05015S-PWR Sleeve Anchor, 5/16 In - 11 Thread Size, Steel, Hex Nut, 3/8 In Anchor Dia., 50 Pk

Item: AF9RKJ Model: 05015S-PWRCross Ref: 30RZ80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.3/8"
FinishZinc Plated
GradeNon Graded
Head StyleHex Nut
Length1 7/8"
MaterialSteel
Min. Embedment1 1/4"
System Of MeasurementImperial
Thread Size5/16"-11
Anchor Diameter3/8"
Compatible MaterialConcrete, Masonry
Display Qty50
Drill Bit Size3/8"
Drive TypeExternal Hex
FeaturesPreassembled
Head TypeHex
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Industry StandardsCSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material Grade/classUngraded
Maximum Installation Torque15 lbs.-ft.
Minimum Hole Depth7/16"
Minimum Installation Depth1 1/4"
Minimum Installation Torque15 lbs.-ft.
Nut Width1/2"
Overall Length1 7/8"
RemovableRemovable
Seismic ApprovedNo
Thread TypeCoarse
Washer Outside Diameter0.81"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)7.62
Ship length (cm)11.68
Ship width (cm)16.26
HS code7318152000

Product Variants

ProductModelThread SizeMaterialFinishMin. EmbedmentGradeUltimate Tension In 4000 Psi ConcreteThicknessUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
RED HEAD HN-3817 Sleeve Anchor - Pack Of 50 | AC8GMJ 3A474 HN-38175/16"-18SteelZinc Plated1 1/2"-3100 lbs.3/8"3040 lbs.50€37.05
RED HEAD HN-3830 Sleeve Anchor - Pack Of 50 | AC8GMK 3A475 HN-38305/16"-18SteelZinc Plated1 1/2"-3100 lbs.1 1/2"3040 lbs.50€51.01
MKT FASTENING 1712000 Sleeve Anchor 3/8 x 1-7/8 Inch Pk25 | AF9PRG 30PK40 17120005/16"-18SteelZinc Plated1 1/4"Non Graded2960 lbs.5/8"2020 lbs.25€26.43
MKT FASTENING 1713000 Sleeve Anchor 3/8 x 3 Inch Pk25 | AF9PRH 30PK41 17130005/16"-18SteelZinc Plated1 1/4"Non Graded2960 lbs.1 3/4"2020 lbs.25€44.23
MKT FASTENING 1712SS0 Sleeve Anchor 3/8 x 1-7/8 Inch Pk5 | AF9PTL 30PK67 1712SS05/16"-18Stainless SteelPlain1 1/4"3042960 lbs.5/8"2020 lbs.5€46.20
MKT FASTENING 1713SS0 Sleeve Anchor 3/8 x 3 Inch Pk5 | AF9PTM 30PK68 1713SS05/16"-18Stainless SteelPlain1 1/4"3042960 lbs.1 3/4"2020 lbs.5€43.24
POWERS FASTENERS 06152S-PWR Sleeve Anchor 3/8 Inch Diameter Pk 50 | AF9RKB 30RZ72 06152S-PWR5/16"-18Stainless SteelPlain1 1/4"304---50€165.46

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 05015S-PWR Sleeve Anchor, 5/16 In - 11 Thread Size, Steel, Hex Nut, 3/8 In Anchor Dia., 50 Pk
€52.93 /unit