Flat Shipping

Flat Shipping at €24.99 + VAT

POWERCOIL 3534-1.1/4X1.0DSL Helical Insert Stainless Steel 1 1/4-12 1.250 Inch Length | AE7DTY 5XAC2

POWERCOIL 3534-1.1/4X1.0DSL Helical Insert, 1 1/4 In - 12 Internal Thread Size, Gr. 304, 1 1/4 In Lg., SS

Item: AE7DTY Model: 3534-1.1/4X1.0DSLCross Ref: 5XAC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Insert
Drill Size1 9/32"
Free Coil Dia.1.469"
Grade304
HardnessRockwell C43-50
Internal Thread Size1 1/4"-12
Length1 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi
Thread DirectionRight Hand
Thread TypeFine
TypeScrew Locking
Display Qty1
Drill Bit Size1 9/32"
FinishPlain
Free Coil Diameter1.469"
Helical Insert TypeScrew Locking
Industry StandardsMS21209-F2010, NASM21209-F2010
Material Grade/class18-8
Maximum Hole Diameter1.1598"
Overall Length1 1/4"
Rockwell HardnessC43-C50
SeriesPowerCoil
Sti Tap Size1 1/4"-12
Tang StyleTanged
Thread Size1-1/4"-12

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.81
HS code7318290000
Country of OriginGB

Product Variants

ProductModelDrill SizeFree Coil Dia.Thread TypeInternal Thread SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
POWERCOIL 3532-2GX1.0DSL Helical Insert Stainless Steel 2-56 0.086 Inch Length - Pack Of 10 | AE7DDA 5WZT1 3532-2GX1.0DSL#410.119"Coarse#2-56Right HandRockwell C43-50200000 psi10€6.92
POWERCOIL 3532-2GX1.5DSL Helical Insert Stainless Steel 2-56 0.129 Inch Length - Pack Of 10 | AE7DDB 5WZT2 3532-2GX1.5DSL#410.119"Coarse#2-56Right HandRockwell C43-50200000 psi10€7.82
POWERCOIL 3532-4GX1.0DSL Helical Insert Stainless Steel 4-40 0.112 Inch Length - Pack Of 10 | AE7DDC 5WZT3 3532-4GX1.0DSL#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€5.95
POWERCOIL 3532-4GX1.5DSL Helical Insert Stainless Steel 4-40 0.168 Inch Length - Pack Of 10 | AE7DDD 5WZT4 3532-4GX1.5DSL#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€4.63
POWERCOIL 3532-4GX2.0DSL Helical Insert Stainless Steel 4-40 0.224 Inch Length - Pack Of 10 | AE7DDE 5WZT5 3532-4GX2.0DSL#310.159"Coarse#4-40Right HandRockwell C43-50200000 psi10€8.26
POWERCOIL 3532-5GX1.0DSL Helical Insert Stainless Steel 5-40 0.125 Inch Length - Pack Of 10 | AE7DDF 5WZT6 3532-5GX1.0DSL#290.173"Coarse#5-40Right HandRockwell C43-50200000 psi10€5.40
POWERCOIL 3532-5GX1.5DSL Helical Insert Stainless Steel 5-40 0.188 Inch Length - Pack Of 10 | AE7DDG 5WZT7 3532-5GX1.5DSL#290.173"Coarse#5-40Right HandRockwell C43-50200000 psi10€8.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERCOIL 3534-1.1/4X1.0DSL Helical Insert, 1 1/4 In - 12 Internal Thread Size, Gr. 304, 1 1/4 In Lg., SS
€11.03 /unit