Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 52NY56 Surge Protector Outlet Strip, 6 Feet, Black, No. of Total Outlets 6 | CD3HMN 52NY56

POWER FIRST 52NY56 Surge Protector Outlet Strip, 6 Feet, Black, No. of Total Outlets 6

Item: CD3HMN Model: 52NY56
Limited Availability
€30.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protector Outlet Strip
Coax Surge ProtectionNo
ColorBlack
Color - Ext. Cords And Outlet StripsBlack
Conductor Size14 AWG
Cord Length6 ft.
Gfci ProtectedNo
Housing MaterialPlastic
Length11 1/64"
Max. Surge Current30 kA , 34.5 kA
Medical Facility UseNot Allowed
Medical GradeNo
Mounting StyleKeyhole
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Conductors3
Number Of Transformer Outlets1
Outlet Center Distance1 1/4"
Plug Configuration - Ext. Cords And Power StripsNo Swivel, Straight
Power IndicatorYes
Rated Joules1050
Total Number Of Outlets6
Voltage125V AC
Width1.859"
Wire Size14 AWG
ApplicationHome And Office
Circuit Breaker1
Communication PortNone
Hz60 Hz
Max. Amps15A
Plug ConfigurationNEMA 5-15P
Plug StyleStraight
Product TypeSurge Protector Outlet Strip
Receptacle ConfigurationNEMA 5-15R
StandardsUL/CUL
Usb Charging Port0

Shipping Info:

Ship weight (kg) 0.504
Country of OriginCN

Product Variants

ProductModelMax. Surge CurrentNumber Of Transformer OutletsOutlet Center DistanceRated JoulesMounting StyleFrequencyNumber Of ConductorsMedical GradePrice
POWER FIRST 52NY52 4 ft. Surge Protector Outlet Strip, White, No. of Total Outlets 6 | CD2FJH 52NY52 52NY5230 kA-1 1/4"1050Keyhole-3No€24.87
POWER FIRST 52NY54 6 ft. Surge Protector Outlet Strip, White, No. of Total Outlets 6 | CD2FJJ 52NY54 52NY5430 kA11 1/4"1050Keyhole-3No€28.19
POWER FIRST 52NY58 12 ft. Surge Protector Outlet Strip, Yellow, No. of Total Outlets 8 | CD2FJK 52NY58 52NY5830 kA31 1/4"1050Keyhole-3No€32.07
POWER FIRST 52NY60 15 ft. Surge Protector Outlet Strip, Yellow, No. of Total Outlets 6 | CD2FJL 52NY60 52NY6030 kA21 1/4"1050Keyhole-3No€33.03
POWER FIRST 52NY62 25 ft. Surge Protector Outlet Strip, Yellow, No. of Total Outlets 8 | CD2FJM 52NY62 52NY6230 kA31 1/4"1050Keyhole-3No€42.44
POWER FIRST 53XH85 6 ft. Surge Protector Outlet Strip, Beige, No. of Total Outlets 6 | CD2FXK 53XH85 53XH8545 kA-28.5 mm1200Keyhole-3No€40.87
POWER FIRST 52NY55 6 ft. Surge Protector Outlet Strip, White, No. of Total Outlets 6 | CD2HMC 52NY55 52NY5530 kA-1 1/4"1050Keyhole-3No€15.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 52NY56 Surge Protector Outlet Strip, 6 Feet, Black, No. of Total Outlets 6
€30.01 /unit